Item Comparison: ASR1114, SR0X

Item

ASR1114 - 1/0 Al/Cu Butt Splice - Blackburn Mechanical

ASR1114
1/0 Al/Cu Butt Splice

$11.7404 Each

$1,408.85 (120 Each)

QTY:
Each
Add
SR0X - Terminal Box - Panduit Corporation

SR0X
Terminal Box

$5.9756 Each

$5.98 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 8 23
Vendor Blackburn Mechanical Panduit Corporation
Catalog Number ASR1114 SR0X
Manufacturer Number ASR1114 N/A
Category Solderless Connectors - Large Terminals & Connectors Enhanced Commodity Codes - Tools & Testers
Classification Comp & Mech Lugs and Butt Splices Split Bolts
UNSPSC 39121449 - Wire or cable compression splice -
UPC/EAN/GTIN 00783786133222 07498345143
Weight per package 0.055 (lbs/each) 1 (lbs/each)
Description ASR1114 1/0 Al/Cu Butt Splice
Butt Splice Connector, #14 Awg Conductor Size, 1/0 Awg Conductor Size, Non-Insulated, Aluminum Conductor Material, 1.31 In Overall Length, Screw Terminal, 0.06 LB/Ea
SR0X Terminal Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $11.74 (Each) $5.98 (Each)
Carton/Reel $140.88 (12 Each) $5.98 (1 Each)
Standard Packaging/Reel $1,408.85 (120 Each) $5.98 (1 Each)
Material Aluminum -
Terminal Type Screw -
Conductor Material Aluminum -
Finish Tin Plated -
Overall Length 1.31 in -
Description 1/0 AL/CU BUTT SPLICE TERMINAL BOX
extra long description ABB ASR1114 SPLICE REDUCER SLD BARR -
Long Description Butt Splice Connector, #14 AWG Conductor Size, 1/0 AWG Conductor Size, Non-Insulated, Aluminum Conductor Material, 1.31 in Overall Length, Screw Terminal, 0.06 lb/EA -
Product Type Splice Reducer SLD Barrier 14-1/0 -
Short Description 1/0 AWG Butt Splice Connector, Non-Insulated, 1.31 in L -
Special Features Easy Installation;No Special Tools Required -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size 1/0 AWG -
Minimum Conductor Size #14 AWG -
package quantity 12 CT;120 PK -
Standards Met UL Listed E9809, 486B;CSA Certified -
Made in USA yes -
Brand Thomas & Betts Panduit Corporation
Manufacturers Part Number ASR1114 -
sub brand Blackburn -
Category Description Comp & Mech Lugs and Butt Splices SPLIT BOLTS
Type Dual-Rated -
Status - Inactive
Weight 0.06 lb/EA -
standard UL E9809 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat