Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Burndy |
Catalog Number |
ASR2506 |
AMS250 |
Manufacturer Number |
ASR2506 |
AMS250 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121458 - Wire or cable compression reducer
|
UPC/EAN/GTIN |
00783786133239 |
00781810241035 |
Weight per package |
0.12 (lbs/each) |
0.29 (lbs/each) |
Description |
ASR2506 250 Al/Cu Butt Splice
Butt Splice Connector, #6 Awg Conductor Size, 250 Kcmil Conductor Size, Non-Insulated, Aluminum Conductor Material, 2.18 In Overall Length, Screw Terminal, 0.12 LB/Ea
|
AMS250 250-6 Al/Cu Butt Splice
Aluminum Mechanical Splice, 250 Kcmil-6 Awg, 5/8" Screw Dia, 4 Screws, 5/16" Hex Size, Al/Cu Rated, Tin Plated.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$26.24 (Each) |
$48.90 (Each) |
Carton/Reel |
$314.83 (12 Each) |
$48.90 (1 Each) |
Standard Packaging/Reel |
$314.83 (12 Each) |
$489.00 (10 Each) |
|
Conductor Size |
- |
6 AWG-250 KCMIL |
Material |
Aluminum |
Aluminum |
Terminal Type |
Screw |
- |
|
Conductor Material |
Aluminum |
- |
Finish |
Tin Plated |
- |
|
|
Description |
250 AL/CU BUTT SPLICE |
250-6 AL/CU BUTT SPLICE |
extra long description |
ABB ASR2506 SPLICE REDUCER SLD BARR |
BUR AMS250 250-6 DUAL RATED SPLICE |
Long Description |
Butt Splice Connector, #6 AWG Conductor Size, 250 kcmil Conductor Size, Non-Insulated, Aluminum Conductor Material, 2.18 in Overall Length, Screw Terminal, 0.12 lb/EA |
Aluminum Mechanical Splice, 250 kcmil-6 AWG, 5/8" Screw Dia, 4 Screws, 5/16" Hex Size, Al/Cu Rated, Tin Plated. |
Product Type |
Splice Reducer SLD Barrier 250-6 |
250-6 Dual Rated Splice |
Short Description |
250 kcmil Butt Splice Connector, Non-Insulated, 2.18 in L |
- |
Special Features |
Easy Installation;No Special Tools Required |
Features: All Splicer/Reducers Are Dual Rated For Use With Aluminum And Copper Conductors And Are Constructed From High Strength, Tin Plated Aluminum, PENTROX Oxide Inhibiting Joint Compounds Are Recommended For All Aluminum Applications, All Connectors Are Tin-Plated: Provide Low Contact Resistance And Prevents Galvanic Corrosion, Connectors Feature Rounded Bottoms: Facilitates Taping, Solid Center Barrier: Prevents Contact Of Dissimilar Metals, Large Screw Diameters: Ensures Greater Surface Contact With |
|
Hex Size |
- |
5/16 |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
250 kcmil |
- |
Minimum Conductor Size |
#6 AWG |
- |
package quantity |
12 CT |
- |
Standards Met |
UL Listed E9809, 486B;CSA Certified |
- |
|
|
Brand |
Blackburn Mechanical |
BURNDY |
Manufacturers Part Number |
ASR2506 |
AMS250 |
sub brand |
Blackburn |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Dual-Rated |
AMS, Dual Rated |
|
|
Application |
- |
For Use With Copper And Aluminum Conductors |
standard |
UL E9809 |
UL467 |
Temperature Rating |
- |
194° F |