Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Lumark |
Catalog Number |
0LWX2LED90W50K |
AXCS4A |
Manufacturer Number |
OLWX2 LED 90W 50K DDB M2 |
AXCS4A |
Category |
Led Floodlights, Wallpacks, Bo -
Led Wallpacks
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111613 - Security lighting
|
39111611 - Flood light
|
UPC/EAN/GTIN |
00888791000832 |
00080083175307 |
Weight per package |
19.58 (lbs/each) |
6.2 (lbs/each) |
Description |
0LWX2LED90W50K Olwx2led90w50kddbm2
00888791000832|0888791|888791000832|88879100083|00083|0LWX2 Led 90W 50K DDB M2|OLWX2 Led 90W 50K DDB M2|OLWX2LED90W50KDDBM2|OLWX2-Led-90W-50K-DDB-M2|Wallpack|Acuity Brands 0LWX2 Led 90W 50K DDB M2|Acuity Brands OLWX2 Led 90W 50K DDB M2|Acuity Brands OLWX2LED90W50KDDBM2|Acuity Brands OLWX2-Led-90W-50K-DDB-M2|Lithonia 0LWX2 Led 90W 50K DDB M2|Lithonia Lighting 0LWX2 Led 90W 50K DDB M2|Lithonia Lighting OLWX2 Led 90W 50K DDB M2|Lithonia Lighting OLWX2LED90W50KDDBM2|Lithonia Lighting OLWX2-Led-90W-50K-DDB-M2|L
|
AXCS4A 44W Led Wallpack Modern Full Cutoff 4K
Axcent Small Wall Pack, 44W, 4000K, 120-277V, Full Cutoff
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$380.85 (Each) |
$223.01 (Each) |
Carton/Reel |
$380.85 (1 Each) |
$223.01 (1 Each) |
Standard Packaging/Reel |
$380.85 (1 Each) |
$1,338.06 (6 Each) |
|
amperage rating |
- |
0.37 at 120V |
Lamp Type |
LED - Static |
LED |
Number of Lamps |
- |
Cooper Halo Commercial |
Voltage Rating |
120, 347, MVOLT |
120 to 277 |
Wattage |
- |
44 W |
|
Color |
Bronze |
- |
Finish |
- |
Carbon Bronze |
fixture material |
aluminum |
- |
Style |
- |
(blank) |
|
Description |
OLWX2LED90W50KDDBM2 |
44W LED WALLPACK MODERN FULL CUTOFF 4K |
extra long description |
- |
ETNCL AXCS4A AXC,SM,40W,4000K,FC,CA |
Long Description |
00888791000832|0888791|888791000832|88879100083|00083|0LWX2 LED 90W 50K DDB M2|OLWX2 LED 90W 50K DDB M2|OLWX2LED90W50KDDBM2|OLWX2-LED-90W-50K-DDB-M2|Wallpack|Acuity Brands 0LWX2 LED 90W 50K DDB M2|Acuity Brands OLWX2 LED 90W 50K DDB M2|Acuity Brands OLWX2LED90W50KDDBM2|Acuity Brands OLWX2-LED-90W-50K-DDB-M2|LITHONIA 0LWX2 LED 90W 50K DDB M2|Lithonia Lighting 0LWX2 LED 90W 50K DDB M2|Lithonia Lighting OLWX2 LED 90W 50K DDB M2|Lithonia Lighting OLWX2LED90W50KDDBM2|Lithonia Lighting OLWX2-LED-90W-50K-DDB-M2|L |
Axcent Small Wall Pack, 44W, 4000K, 120-277V, Full Cutoff |
Product Type |
Wallpack |
Axc, SM, 40W, 4000K, FC, Carbon Bronze |
Special Features |
The versatile design of the OLWX2 LED combines a sleek, low-profile wall pack and high-output LEDs to provide an energy efficient, low maintenance LED wall pack suitable for replacing up to 400W metal halide luminaires. Available floodlight mounting accessories convert the OLWX2 LED into a highly efficient floodlight.OLWX2 LED is ideal for outdoor applications such as building perimeters, loading areas, driveways and sign and building floodlighting. |
Available in 14W - 123W (1,800 - 17,000 lumens) models |
|
|
Brand |
Lithonia Lighting |
LUMARK |
Manufacturers Part Number |
OLWX2 LED 90W 50K DDB M2 |
AXCS4A |
sub brand |
- |
Prevail Series |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
Wall Pack |
WALL MOUNT |
|
Manufacturer Status |
Inactive |
- |
|
Application |
Light Commercial, Loading Dock, Outdoor Area, Residential, Security, Sign Lighting |
lighting |
Mounting |
- |
WALL MOUNT |
standard |
cUL, UL |