Item Comparison: AYCL153PHBR, AY600PHBR

Item

AYCL153PHBR - Ariadni 150W Led 3WAY Brown Clam - Lutron

AYCL153PHBR
Ariadni 150W Led 3WAY Brown Clam

$26.90 Each

$1,291.20 (48 Each)

QTY:
Each
Add
AY600PHBR - Ariadni 600W SP Brown Clam - Lutron

AY600PHBR
Ariadni 600W SP Brown Clam

$17.24 Each

$827.52 (48 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 202 2
Vendor Lutron Lutron
Catalog Number AYCL153PHBR AY600PHBR
Manufacturer Number AYCL-153PH-BR AY-600PH-BR
Category Lighting Dimmers & Dimming Sys - Lighting Dimmers Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification Residential Dimmers, Motion Sensors, Controls, & Photo Cells Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC N/A N/A
UPC/EAN/GTIN 00027557826068 00027557340571
Weight per package 0.4 (lbs/each) 0.35 (lbs/each)
Description AYCL153PHBR Ariadni 150W Led 3WAY Brown Clam
Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 HZ, Incandescent/Halogen;Dimmable CFL/Led Lamp, Motion Sensor, Wall Mount, 2.86 In Length, 2.58 In Width, 4.60 In Height, Brown, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.4 LB/Ea
AY600PHBR Ariadni 600W SP Brown Clam
00027557340571|0027557|027557340571|02755734057|34057|Ay 600PH BR|AY600PHBR|Ay-600PH-BR|Ariadni 600W Single-Pole Brown Clamshell|Lewtron Electronics Ay 600PH BR|Lewtron Electronics AY600PHBR|Lewtron Electronics Ay-600PH-BR|Lootron Electronics Ay 600PH BR|Lootron Electronics AY600PHBR|Lootron Electronics Ay-600PH-BR|Lutron Ay 600PH BR|Lutron AY600PHBR|Lutron Ay-600PH-BR|Lutron Electric Ay 600PH BR|Lutron Electric AY600PHBR|Lutron Electric Ay-600PH-BR|Lutron Electronics Ay 600PH BR|Lutron Electronics Ay600ph
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $26.90 (Each) $17.24 (Each)
Carton/Reel $80.70 (3 Each) $103.44 (6 Each)
Standard Packaging/Reel $1,291.20 (48 Each) $827.52 (48 Each)
actuator Toggle Switch Toggle Switch
amperage rating - 48.000 48.000
connection Screw Terminal Screw Terminal
insulation Plastic Plastic
Lamp Type Incandescent/Halogen;dimmable CFL/LED -
Material Plastic/Metal METAL/PLASTIC
Poles 1 1
Voltage Rating 120 120
Wattage 600 600
Color Brown Brown
Height 4.60 in;117 mm -
Length 2.86 in;73 mm -
Size 4.60 x 2.86;117 x 73 4.60 in (117 mm) x 2.86 in (73 mm)
Width 2.58 in;66 mm -
Description ARIADNI 150W LED 3WAY BROWN CLAM ARIADNI 600W SP BROWN CLAM
extra long description LUT AYCL-153PH-BR ARIADNI CFL/LED D -
Features The Ariadni LED+ dimmer provides optimal dimming performance of LED bulbs. This dimmer works with up to 150-Watt of dimmable LED/CFL or 600-Watt of incandescent/halogen, allowing you to control multiple bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. The Ariadni dimmer features a toggle switch to turn your lights off or on- returning the lights to your favorite level. A -
Long Description Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 Hz, Incandescent/Halogen;dimmable CFL/LED Lamp, Motion Sensor, Wall Mount, 2.86 in Length, 2.58 in Width, 4.60 in Height, Brown, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 yr Warranty, 0.4 lb/EA 00027557340571|0027557|027557340571|02755734057|34057|AY 600PH BR|AY600PHBR|AY-600PH-BR|ARIADNI 600W SINGLE-POLE BROWN CLAMSHELL|Lewtron Electronics AY 600PH BR|Lewtron Electronics AY600PHBR|Lewtron Electronics AY-600PH-BR|Lootron Electronics AY 600PH BR|Lootron Electronics AY600PHBR|Lootron Electronics AY-600PH-BR|Lutron AY 600PH BR|Lutron AY600PHBR|Lutron AY-600PH-BR|LUTRON ELECTRIC AY 600PH BR|LUTRON ELECTRIC AY600PHBR|LUTRON ELECTRIC AY-600PH-BR|LUTRON ELECTRONICS AY 600PH BR|LUTRON ELECTRONICS AY600PH
Product Type Ariadni CFL/Led Dimmer Brown Clam Obsolete-Ay 600W SP Brown Clamshell
Short Description Dimmable Bulb Toggle Switch, 1P, 3W, CFL/LED, Brown -
Special Features Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs as well as halogens and incandescents. Controls 600 W incandescent or halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim.
Coil Voltage - 48.000 48.000
Connection Type Screw Terminal -
Maximum Operating Temperature +40 °C;+104 °F -
Minimum Operating Temperature +0 °C;+32 °F -
Mounting Type Wall Mount -
package quantity 3 CA;48 PK -
Power Rating 150 W;6000 W -
Sensor Type Motion Sensor -
Switch Type Toggle -
Warranty 1 yr -
Brand Lutron Lutron
Manufacturers Part Number AYCL-153PH-BR AY-600PH-BR
sub brand Ariadni(R) Ariadni
Category Description Residential dimmers, motion sensors, controls, & photo cells Residential dimmers, motion sensors, controls, & photo cells
Type Preset dimmer, 3-way/single-pole, clamshell packaging Preset dimmer, single-pole, clamshell packaging
Manufacturer Status - Inactive
Status - Inactive
Weight 0.4 lb/EA -
Application Lighting Control Lighting Control
Enclosure Plastic Plastic
environmental conditions Indoor use only Indoor use only
Frequency Rating 60 Hz 50-60
Mounting WALLBOX WALLBOX
Operating Temperature 32 to 104 32 to 104 F (0 to 40 C)
standard UL1472 CSA C22.2 184.1, NOM UL, cUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat