Item Comparison: AYCL153PHLA, AY600PLA

Item

AYCL153PHLA - Ariadni 150W Led 3WAY Light Almond Clam - Lutron

AYCL153PHLA
Ariadni 150W Led 3WAY Light Almond Clam

$28.21 Each

$1,354.08 (48 Each)

QTY:
Each
Add
AY600PLA - Ariadni 600W SP Ltalmd - Lutron

AY600PLA
Ariadni 600W SP Ltalmd

$17.24 Each

$413.76 (24 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 666 5
Vendor Lutron Lutron
Catalog Number AYCL153PHLA AY600PLA
Manufacturer Number AYCL-153PH-LA AY-600P-LA
Category Lighting Dimmers & Dimming Sys - Lighting Dimmers Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification Residential Dimmers, Motion Sensors, Controls, & Photo Cells Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC N/A N/A
UPC/EAN/GTIN 00027557826037 00027557366540
Weight per package 0.4 (lbs/each) 0.2 (lbs/each)
Description AYCL153PHLA Ariadni 150W Led 3WAY Light Almond Clam
Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 HZ, Incandescent/Halogen;Dimmable CFL/Led Lamp, Motion Sensor, Wall Mount, 2.86 In Length, 2.58 In Width, 4.60 In Height, Light Almond, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.4 LB/Ea
AY600PLA Ariadni 600W SP Ltalmd
00027557366540|0027557|027557366540|02755736654|36654|Ay 600P La|AY600PLA|Ay-600P-La|Ariadni Inc 600 W Sngle Pole Preset La|Lewtron Electronics Ay 600P La|Lewtron Electronics AY600PLA|Lewtron Electronics Ay-600P-La|Lootron Electronics Ay 600P La|Lootron Electronics AY600PLA|Lootron Electronics Ay-600P-La|Lutron Ay 600P La|Lutron AY600PLA|Lutron Ay-600P-La|Lutron Electric Ay 600P La|Lutron Electric AY600PLA|Lutron Electric Ay-600P-La|Lutron Electronics Ay 600P La|Lutron Electronics AY600PLA|Lutron Electroni
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $28.21 (Each) $17.24 (Each)
Carton/Reel $84.63 (3 Each) $17.24 (1 Each)
Standard Packaging/Reel $1,354.08 (48 Each) $413.76 (24 Each)
actuator Toggle Switch Toggle Switch
amperage rating - 48.000 48.000
connection Screw Terminal Screw Terminal
insulation Plastic Plastic
Lamp Type Incandescent/Halogen;dimmable CFL/LED -
Material Plastic/Metal METAL/PLASTIC
Poles 1 1
Voltage Rating 120 120
Wattage 600 600
Color Light Almond Light Almond
Height 4.60 in;117 mm -
Length 2.86 in;73 mm -
Size 4.60 x 2.86;117 x 73 4.60 in (117 mm) x 2.86 in (73 mm)
Width 2.58 in;66 mm -
Description ARIADNI 150W LED 3WAY LIGHT ALMOND CLAM ARIADNI 600W SP LTALMD
extra long description LUT AYCL-153PH-LA ARIADNI CFL/LED D -
Features The Ariadni LED+ dimmer provides optimal dimming performance of LED bulbs. This dimmer works with up to 150-Watt of dimmable LED/CFL or 600-Watt of incandescent/halogen, allowing you to control multiple bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. The Ariadni dimmer features a toggle switch to turn your lights off or on- returning the lights to your favorite level. A -
Long Description Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 Hz, Incandescent/Halogen;dimmable CFL/LED Lamp, Motion Sensor, Wall Mount, 2.86 in Length, 2.58 in Width, 4.60 in Height, Light Almond, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 yr Warranty, 0.4 lb/EA 00027557366540|0027557|027557366540|02755736654|36654|AY 600P LA|AY600PLA|AY-600P-LA|ARIADNI INC 600 W SNGLE POLE PRESET LA|Lewtron Electronics AY 600P LA|Lewtron Electronics AY600PLA|Lewtron Electronics AY-600P-LA|Lootron Electronics AY 600P LA|Lootron Electronics AY600PLA|Lootron Electronics AY-600P-LA|Lutron AY 600P LA|Lutron AY600PLA|Lutron AY-600P-LA|LUTRON ELECTRIC AY 600P LA|LUTRON ELECTRIC AY600PLA|LUTRON ELECTRIC AY-600P-LA|LUTRON ELECTRONICS AY 600P LA|LUTRON ELECTRONICS AY600PLA|LUTRON ELECTRONI
Product Type Ariadni CFL/Led Dimmer Light Almond Clam Obsolete-Ay Inc 600 W SP Preset La
Short Description Dimmable Bulb Toggle Switch, 1P, 3W, CFL/LED, White, Clamshell -
Special Features Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs as well as halogens and incandescents. Controls 600 W incandescent or halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim.
Coil Voltage - 48.000 48.000
Connection Type Screw Terminal -
Maximum Operating Temperature +40 °C;+104 °F -
Minimum Operating Temperature +0 °C;+32 °F -
Mounting Type Wall Mount -
package quantity 48 CA;3 PK -
Power Rating 150 W;6000 W -
Sensor Type Motion Sensor -
Switch Type Toggle -
Warranty 1 yr -
Brand Lutron Lutron
Manufacturers Part Number AYCL-153PH-LA AY-600P-LA
sub brand Ariadni(R) Ariadni
Category Description Residential dimmers, motion sensors, controls, & photo cells Residential dimmers, motion sensors, controls, & photo cells
Type Preset dimmer, 3-way/single-pole, clamshell packaging Preset dimmer, single-pole
Manufacturer Status - Inactive
Status - Inactive
Weight 0.4 lb/EA -
Application Lighting Control Lighting Control
Enclosure Plastic Plastic
environmental conditions Indoor use only Indoor use only
Frequency Rating 60 Hz 60
Mounting WALLBOX WALLBOX
Operating Temperature 32 to 104 32 to 104 F (0 to 40 C)
standard UL1472 CSA C22.2 184.1, NOM UL, cUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat