Item Comparison: AY603PHIV, AYCL153PIV

Item

AY603PHIV - Ariadni 600W 3WY Ivory Clam - Lutron

AY603PHIV
Ariadni 600W 3WY Ivory Clam

$20.93 Each

$125.58 (6 Each)

QTY:
Each
Add
AYCL153PIV - Ariadni 150W Led 3WAY Ivory - Lutron

AYCL153PIV
Ariadni 150W Led 3WAY Ivory

$26.90 Each

$26.90 (1 Each)

QTY:
Each
Add
Nacogdoches 0 12
All Stores 129 192
Vendor Lutron Lutron
Catalog Number AY603PHIV AYCL153PIV
Manufacturer Number AY-603PH-IV AYCL-153P-IV
Category Lighting Dimmers & Dimming Sys - Lighting Dimmers Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification Residential Dimmers, Motion Sensors, Controls, & Photo Cells Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC N/A N/A
UPC/EAN/GTIN 00027557690027 00027557825979
Weight per package 0.25 (lbs/each) 0.2 (lbs/each)
Description AY603PHIV Ariadni 600W 3WY Ivory Clam
00027557690027|0027557|027557690027|02755769002|69002|Ay 603PH Iv|Ay-603PH-1V|AY603PHIV|Ay-603PH-Iv|Ariadni 600W 3WAY Iv Clamshell|Lewtron Electronics Ay 603PH Iv|Lewtron Electronics Ay-603PH-1V|Lewtron Electronics AY603PHIV|Lewtron Electronics Ay-603PH-Iv|Lootron Electronics Ay 603PH Iv|Lootron Electronics Ay-603PH-1V|Lootron Electronics AY603PHIV|Lootron Electronics Ay-603PH-Iv|Lutron Ay 603PH Iv|Lutron Ay-603PH-1V|Lutron AY603PHIV|Lutron Ay-603PH-Iv|Lutron Electric Ay 603PH Iv|Lutron Electric Ay-603PH-1
AYCL153PIV Ariadni 150W Led 3WAY Ivory
Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 HZ, Incandescent/Halogen;Dimmable CFL/Led Lamp, Motion Sensor, Wall Mount, 2.86 In Length, 2.58 In Width, 4.60 In Height, Ivory, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.2 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $20.93 (Each) $26.90 (Each)
Carton/Reel $20.93 (1 Each) $26.90 (1 Each)
Standard Packaging/Reel $125.58 (6 Each) $26.90 (1 Each)
actuator Toggle Switch Toggle Switch
amperage rating 48.000 48.000 -
connection Screw Terminal Screw Terminal
insulation Plastic Plastic
Lamp Type - Incandescent/Halogen;dimmable CFL/LED
Material METAL/PLASTIC Plastic/Metal
Poles 1 1
Voltage Rating 120 120
Wattage 600 600
Color Ivory Ivory
Height - 4.60 in;117 mm
Length - 2.86 in;73 mm
Size 4.60 in (117 mm) x 2.86 in (73 mm) 4.60 x 2.86;117 x 73
Width - 2.58 in;66 mm
Description ARIADNI 600W 3WY IVORY CLAM ARIADNI 150W LED 3WAY IVORY
extra long description - LUT AYCL-153P-IV ARIADNI CFL/LED DI
Features - The Ariadni LED+ dimmer provides optimal dimming performance of LED bulbs. This dimmer works with up to 150-Watt of dimmable LED/CFL or 600-Watt of incandescent/halogen, allowing you to control multiple bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. The Ariadni dimmer features a toggle switch to turn your lights off or on- returning the lights to your favorite level. A
Long Description 00027557690027|0027557|027557690027|02755769002|69002|AY 603PH IV|AY-603PH-1V|AY603PHIV|AY-603PH-IV|ARIADNI 600W 3WAY IV CLAMSHELL|Lewtron Electronics AY 603PH IV|Lewtron Electronics AY-603PH-1V|Lewtron Electronics AY603PHIV|Lewtron Electronics AY-603PH-IV|Lootron Electronics AY 603PH IV|Lootron Electronics AY-603PH-1V|Lootron Electronics AY603PHIV|Lootron Electronics AY-603PH-IV|Lutron AY 603PH IV|Lutron AY-603PH-1V|Lutron AY603PHIV|Lutron AY-603PH-IV|LUTRON ELECTRIC AY 603PH IV|LUTRON ELECTRIC AY-603PH-1 Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 Hz, Incandescent/Halogen;dimmable CFL/LED Lamp, Motion Sensor, Wall Mount, 2.86 in Length, 2.58 in Width, 4.60 in Height, Ivory, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 yr Warranty, 0.2 lb/EA
Product Type Obsolete-Ariadni 600W 3WAY Iv Clamshell Ariadni CFL/Led Dimmer Ivory Boxed
Short Description - Dimmable Bulb Toggle Switch, 1P, 3W, CFL/LED, Lt Almond
Special Features Controls 600 W incandescent or halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim. Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs as well as halogens and incandescents.
Coil Voltage 48.000 48.000 -
Connection Type - Screw Terminal
Maximum Operating Temperature - +40 °C;+104 °F
Minimum Operating Temperature - +0 °C;+32 °F
Mounting Type - Wall Mount
package quantity - 1 CA;24 PK
Power Rating - 150 W;6000 W
Sensor Type - Motion Sensor
Switch Type - Toggle
Warranty - 1 yr
Brand Lutron Lutron
Manufacturers Part Number AY-603PH-IV AYCL-153P-IV
sub brand Ariadni Ariadni(R)
Category Description Residential dimmers, motion sensors, controls, & photo cells Residential dimmers, motion sensors, controls, & photo cells
Type Preset dimmer, 3-way, clamshell packaging Preset dimmer, 3-way/single-pole
Manufacturer Status Inactive -
Status Inactive -
Weight - 0.2 lb/EA
Application Lighting Control Lighting Control
Enclosure Plastic Plastic
environmental conditions Indoor use only Indoor use only
Frequency Rating 50-60 60 Hz
Mounting WALLBOX WALLBOX
Operating Temperature 32 to 104 F (0 to 40 C) 32 to 104
standard UL, cUL UL1472 CSA C22.2 184.1, NOM
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat