Nacogdoches |
12 |
0 |
All Stores |
|
|
|
Vendor |
Lutron |
Lutron |
Catalog Number |
AYCL153PIV |
AY603PIV |
Manufacturer Number |
AYCL-153P-IV |
AY-603P-IV |
Category |
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00027557825979 |
00027557670449 |
Weight per package |
0.2 (lbs/each) |
0.2 (lbs/each) |
Description |
AYCL153PIV Ariadni 150W Led 3WAY Ivory
Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 HZ, Incandescent/Halogen;Dimmable CFL/Led Lamp, Motion Sensor, Wall Mount, 2.86 In Length, 2.58 In Width, 4.60 In Height, Ivory, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.2 LB/Ea
|
AY603PIV Ariadni 600W 3WY Ivory
00027557670449|0027557|027557670449|02755767044|67044|Ay 603P Iv|Ay-603P-1V|AY603PIV|Ay-603P-Iv|Ariadni 600W 3WY Preset Ivory|Lewtron Electronics Ay 603P Iv|Lewtron Electronics Ay-603P-1V|Lewtron Electronics AY603PIV|Lewtron Electronics Ay-603P-Iv|Lootron Electronics Ay 603P Iv|Lootron Electronics Ay-603P-1V|Lootron Electronics AY603PIV|Lootron Electronics Ay-603P-Iv|Lutron Ay 603P Iv|Lutron Ay-603P-1V|Lutron AY603PIV|Lutron Ay-603P-Iv|Lutron Electric Ay 603P Iv|Lutron Electric Ay-603P-1V|Lutron Electric A
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$26.90 (Each) |
$0.00 (Each) |
Carton/Reel |
$26.90 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$26.90 (1 Each) |
$0.00 (24 Each) |
|
actuator |
Toggle Switch |
Toggle Switch |
amperage rating |
- |
Tapswitch |
connection |
Screw Terminal |
Screw Terminal |
insulation |
Plastic |
Plastic |
Lamp Type |
Incandescent/Halogen;dimmable CFL/LED |
Outdoor Area, Parking, Roadway, Security, Sidewalk |
Material |
Plastic/Metal |
METAL/PLASTIC |
Poles |
1 |
125 |
Voltage Rating |
120 |
120 |
Wattage |
600 |
600 |
|
|
Height |
4.60 in;117 mm |
32 to 104 |
Length |
2.86 in;73 mm |
- |
Size |
4.60 x 2.86;117 x 73 |
4.60 in (117 mm) x 2.86 in (73 mm) |
Width |
2.58 in;66 mm |
- |
|
Description |
ARIADNI 150W LED 3WAY IVORY |
ARIADNI 600W 3WY IVORY |
extra long description |
LUT AYCL-153P-IV ARIADNI CFL/LED DI |
LUT AY-603P-IV ARIADNI 600W 3WY PRE |
Features |
The Ariadni LED+ dimmer provides optimal dimming performance of LED bulbs. This dimmer works with up to 150-Watt of dimmable LED/CFL or 600-Watt of incandescent/halogen, allowing you to control multiple bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. The Ariadni dimmer features a toggle switch to turn your lights off or on- returning the lights to your favorite level. A |
- |
Long Description |
Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 Hz, Incandescent/Halogen;dimmable CFL/LED Lamp, Motion Sensor, Wall Mount, 2.86 in Length, 2.58 in Width, 4.60 in Height, Ivory, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 yr Warranty, 0.2 lb/EA |
00027557670449|0027557|027557670449|02755767044|67044|AY 603P IV|AY-603P-1V|AY603PIV|AY-603P-IV|ARIADNI 600W 3WY PRESET IVORY|Lewtron Electronics AY 603P IV|Lewtron Electronics AY-603P-1V|Lewtron Electronics AY603PIV|Lewtron Electronics AY-603P-IV|Lootron Electronics AY 603P IV|Lootron Electronics AY-603P-1V|Lootron Electronics AY603PIV|Lootron Electronics AY-603P-IV|Lutron AY 603P IV|Lutron AY-603P-1V|Lutron AY603PIV|Lutron AY-603P-IV|LUTRON ELECTRIC AY 603P IV|LUTRON ELECTRIC AY-603P-1V|LUTRON ELECTRIC A |
Product Type |
Ariadni CFL/Led Dimmer Ivory Boxed |
Ariadni 600W 3WY Preset Ivory |
Short Description |
Dimmable Bulb Toggle Switch, 1P, 3W, CFL/LED, Lt Almond |
- |
Special Features |
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs as well as halogens and incandescents. |
Tapswitch |
|
Cable Size |
- |
32 to 104 |
Connection Type |
Screw Terminal |
- |
Maximum Operating Temperature |
+40 °C;+104 °F |
- |
Minimum Operating Temperature |
+0 °C;+32 °F |
- |
Mounting Type |
Wall Mount |
- |
package quantity |
1 CA;24 PK |
- |
Power Rating |
150 W;6000 W |
- |
sensing range |
- |
Top Visor |
Sensor Type |
Motion Sensor |
- |
Switch Type |
Toggle |
- |
terminals |
- |
70lbs Fan Max Weight, 150lb Fixture Max Wgt |
Warranty |
1 yr |
- |
|
Brand |
Lutron |
Lutron |
Manufacturers Part Number |
AYCL-153P-IV |
AY-603P-IV |
sub brand |
Ariadni(R) |
Ariadni |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
Preset dimmer, 3-way/single-pole |
Preset dimmer, 3-way |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Weight |
0.2 lb/EA |
Tapswitch |
|
Application |
Lighting Control |
Lighting Control |
Enclosure |
Plastic |
Plastic |
environmental conditions |
Indoor use only |
Indoor use only |
Frequency Rating |
60 Hz |
50-60 |
Mounting |
WALLBOX |
WALLBOX |
Operating Temperature |
32 to 104 |
32 to 104 F (0 to 40 C) |
standard |
UL1472 CSA C22.2 184.1, NOM |
UL, cUL |
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
Call nearest store for Item Price
|