Item Comparison: AYFSQFHIV, AYFSQFIV

Item

AYFSQFHIV - Ariadni 1.5A Fan 3WAY 3SP Ivory Clam - Lutron

AYFSQFHIV
Ariadni 1.5A Fan 3WAY 3SP Ivory Clam

$27.17 Each

$163.02 (6 Each)

QTY:
Each
Add
AYFSQFIV - Ariadni 1.5A Fan 3WAY 3SP Ivory - Lutron

AYFSQFIV
Ariadni 1.5A Fan 3WAY 3SP Ivory

$27.17 Each

$326.04 (12 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 182 19
Vendor Lutron Lutron
Catalog Number AYFSQFHIV AYFSQFIV
Manufacturer Number AYFSQ-FH-IV AYFSQ-F-IV
Category Fans - Fan Speed Switches & Controls Fans - Fan Speed Switches & Controls
Classification Ceiling Fans and Accessories Ceiling Fans and Accessories
UNSPSC N/A N/A
UPC/EAN/GTIN 00027557706568 00027557706544
Weight per package 0.45 (lbs/each) 0.25 (lbs/each)
Description AYFSQFHIV Ariadni 1.5A Fan 3WAY 3SP Ivory Clam
Ariadni Fan Control, 3-Way/Single-Pole, Quiet 3-Speed, 120V/1.5A Clamshell Packaging In Ivory
AYFSQFIV Ariadni 1.5A Fan 3WAY 3SP Ivory
Ariadni Fan Control, 3-Way/Single-Pole, Quiet 3-Speed, 120V/1.5A In Ivory
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $27.17 (Each) $27.17 (Each)
Carton/Reel $27.17 (1 Each) $27.17 (1 Each)
Standard Packaging/Reel $163.02 (6 Each) $326.04 (12 Each)
actuator Toggle Switch Toggle Switch
amperage rating 1.5 1.5
connection Wire Leads Wire Leads
Poles 1 1
Voltage Rating 120 120
Wattage 180 180
Color Ivory Ivory
Size 4.60 x 2.86 4.60 x 2.86
Description ARIADNI 1.5A FAN 3WAY 3SP IVORY CLAM ARIADNI 1.5A FAN 3WAY 3SP IVORY
extra long description LUT AYFSQ-FH-IV ARIADNI QUIET FAN I LUT AYFSQ-F-IV ARIADNI QUIET FAN IV
Features Lutron Ariadni fan controls are designed to replace or match your traditional toggle style switches. This control can be used to operate a single 3-speed ceiling fan. This fan control features a smooth, linear slider to adjust the fan’s speed and a toggle switch that turns the fan ON/OFF. Use the slider to select between 3-speeds (Low/Med/High) for a favorite preset level. The Ariadni fan control fits into a traditional wall plate opening and can also work with your existing multi-gang wall plates. Availab Lutron Ariadni fan controls are designed to replace or match your traditional toggle style switches. This control can be used to operate a single 3-speed ceiling fan. This fan control features a smooth, linear slider to adjust the fan’s speed and a toggle switch that turns the fan ON/OFF. Use the slider to select between 3-speeds (Low/Med/High) for a favorite preset level. The Ariadni fan control fits into a traditional wall plate opening and can also work with your existing multi-gang wall plates. Availab
Long Description Ariadni Fan Control, 3-way/single-pole, quiet 3-speed, 120V/1.5A clamshell packaging in ivory Ariadni Fan Control, 3-way/single-pole, quiet 3-speed, 120V/1.5A in ivory
Product Type Ariadni Quiet Fan Iv Clamshell Ariadni Quiet Fan Ivory
Special Features Controls 1.5 A fan. Toggle turns fan on/off. Slide up to increase speed, down to decrease. 3 quiet fan speeds designed to prevent motor hum (for use with one ceiling paddle fan). Controls 1.5 A fan. Toggle turns fan on/off. Slide up to increase speed, down to decrease. 3 quiet fan speeds designed to prevent motor hum (for use with one ceiling paddle fan).
Contact Configuration N-O N-O
Contact Rating 1.5 1.5
Brand Lutron Lutron
Manufacturers Part Number AYFSQ-FH-IV AYFSQ-F-IV
Category Description CEILING FANS AND ACCESSORIES CEILING FANS AND ACCESSORIES
Type Fan control, 3-way/single-pole, clamshell packaging Fan control, 3-way/single-pole
Application Fan Control Fan Control
Enclosure Plastic Plastic
Mounting WALLBOX WALLBOX
standard UL, cUL UL, cUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat