Item Comparison: AYFSQFHWH, AYFSQFWH

Item

AYFSQFHWH - Ariadni 1.5A Fan 3WAY 3SP White Clam - Lutron

AYFSQFHWH
Ariadni 1.5A Fan 3WAY 3SP White Clam

$27.17 Each

$163.02 (6 Each)

QTY:
Each
Add
AYFSQFWH - Ariadni 1.5A Fan 3WAY 3SP White - Lutron

AYFSQFWH
Ariadni 1.5A Fan 3WAY 3SP White

$27.17 Each

$326.04 (12 Each)

QTY:
Each
Add
Nacogdoches 14 0
All Stores 447 22
Vendor Lutron Lutron
Catalog Number AYFSQFHWH AYFSQFWH
Manufacturer Number AYFSQ-FH-WH AYFSQ-F-WH
Category Fans - Fan Speed Switches & Controls Fans - Fan Speed Switches & Controls
Classification Ceiling Fans and Accessories Ceiling Fans and Accessories
UNSPSC N/A N/A
UPC/EAN/GTIN 00027557706490 00027557706476
Weight per package 0.45 (lbs/each) 0.25 (lbs/each)
Description AYFSQFHWH Ariadni 1.5A Fan 3WAY 3SP White Clam
Fan-Speed Control, 1.5 A, 120 V, 180 W, 1 Pole, 1 Phase, Wire Lead Connection, White Switch Color, 0 to +40 °C, Wallbox Mount, 0.45 LB
AYFSQFWH Ariadni 1.5A Fan 3WAY 3SP White
Ariadni Fan Control, 3-Way/Single-Pole, Quiet 3-Speed, 120V/1.5A In White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $27.17 (Each) $27.17 (Each)
Carton/Reel $27.17 (1 Each) $27.17 (1 Each)
Standard Packaging/Reel $163.02 (6 Each) $326.04 (12 Each)
actuator Toggle Switch Toggle Switch
amperage rating 1.5 1.5
connection Wire Leads Wire Leads
Current Rating 1.5 A -
Number of Phases 1 -
Poles 1 1
Voltage Rating 120 120
Wattage 180 180
Color White White
Size 4.60 x 2.86 4.60 x 2.86
Description ARIADNI 1.5A FAN 3WAY 3SP WHITE CLAM ARIADNI 1.5A FAN 3WAY 3SP WHITE
extra long description LUT AYFSQ-FH-WH ARIADNI QUIET FAN W LUT AYFSQ-F-WH ARIADNI QUIET FAN WH
Features Lutron Ariadni fan controls are designed to replace or match your traditional toggle style switches. This control can be used to operate a single 3-speed ceiling fan. This fan control features a smooth, linear slider to adjust the fan’s speed and a toggle switch that turns the fan ON/OFF. Use the slider to select between 3-speeds (Low/Med/High) for a favorite preset level. The Ariadni fan control fits into a traditional wall plate opening and can also work with your existing multi-gang wall plates. Availab Lutron Ariadni fan controls are designed to replace or match your traditional toggle style switches. This control can be used to operate a single 3-speed ceiling fan. This fan control features a smooth, linear slider to adjust the fan’s speed and a toggle switch that turns the fan ON/OFF. Use the slider to select between 3-speeds (Low/Med/High) for a favorite preset level. The Ariadni fan control fits into a traditional wall plate opening and can also work with your existing multi-gang wall plates. Availab
Long Description Fan-Speed Control, 1.5 A, 120 V, 180 W, 1 Pole, 1 Phase, Wire Lead Connection, White Switch Color, 0 to +40 °C, Wallbox Mount, 0.45 lb Ariadni Fan Control, 3-way/single-pole, quiet 3-speed, 120V/1.5A in white
Product Type Ariadni Quiet Fan WH Clamshell Ariadni Quiet Fan White
Short Description Fan-Speed Control, 1.5 A, 120 V, 180 W, White -
Special Features 3 Quiet Fan Speeds for Increased Comfort Controls 1.5 A fan. Toggle turns fan on/off. Slide up to increase speed, down to decrease. 3 quiet fan speeds designed to prevent motor hum (for use with one ceiling paddle fan).
Connection Type Wire Lead -
Contact Configuration NO N-O
Contact Rating 1.5 1.5
for use with Ceiling Paddle Fan -
Mounting Type Wallbox Mount -
Operating Temperature Range 0 to +40 °C -
package quantity 1 CT;6 Pk -
Standards Met UL Listed;cUL Listed -
Switch Color White -
Made in USA yes -
Brand Lutron Lutron
Manufacturers Part Number AYFSQ-FH-WH AYFSQ-F-WH
Category Description CEILING FANS AND ACCESSORIES CEILING FANS AND ACCESSORIES
Type Fan control, 3-way/single-pole, clamshell packaging Fan control, 3-way/single-pole
Weight 0.45 lb -
Application Fan Control Fan Control
Enclosure Plastic Plastic
Mounting WALLBOX WALLBOX
standard UL, cUL UL, cUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat