Nacogdoches |
51 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
Carlon / Nutek |
Catalog Number |
B114RUPC |
70108 |
Manufacturer Number |
B114RUPC |
7010-8 |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00034481006107 |
00786358523704 |
Weight per package |
0.125 (lbs/each) |
0.345 (lbs/each) |
Description |
B114RUPC 1G N Mblue Workbox&Ears 14cuin
Old Work Box, PVC Material, Blue, 14 Cu.In Capacity, 1 Gang, Rectangular, 4.3 In Length, 2.25 In Width, 2.74 In Height, 12.5 LB/100
|
70108 1G, 2-11/16D, NM Otlt BX, BRKT
Outlet Box, Phenolic Material, Brown, 12.5 Cu.In Capacity, 1 Gang, Rectangular, Ear Mount;#8 Snap-In Bracket, 3-1/4 In Length, 2-11/16 In Width, 2-3/16 In Height, 34.5 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.27 (Each) |
$0.00 (Each) |
Carton/Reel |
$113.46 (50 Each) |
$0.00 (50 Each) |
Standard Packaging/Reel |
$113.46 (50 Each) |
$0.00 (50 Each) |
|
Material |
PVC |
Phenolic |
Number of Gangs |
1 |
1 |
Shape |
Rectangular |
Rectangular |
|
|
Height |
2.74 in;69.5 mm |
2-3/16 in;55.5498 mm |
Length |
4.3 in;109.2 m |
3-1/4 in;82.55 mm |
Width |
2.25 in;57.2 mm |
2-11/16 in;68.2498 mm |
|
Description |
1G N MBLUE WORKBOX&EARS 14CUIN |
1G,2-11/16D,NM OTLT BX,BRKT |
extra long description |
ABB B114R-UPC 1 G OLD WO BX W/2 CLA |
UB 7010-8 3-1/4X2-3/16,SW BX,NM,12. |
Features |
One-Gang Old Work Outlet Box, Volume 14 Cubic Inches, Length 4-1/8 Inches, Width 2-1/4 Inches, Depth 2-3/4 Inches, Color Blue, Material PVC, Mounting Means Mounting Ears and Swing Clamps |
One-Gang Bracket Outlet Box, Volume 12.5 Cubic Inches, Length 3-1/4 Inches, Width 2-3/16 Inches, Depth 2-11/16 Inches, Color Brown, Material Phenolic, Mounting Means Ears and #8 Snap-In Bracket, with High Clamps |
Long Description |
Old Work Box, PVC Material, Blue, 14 cu.in Capacity, 1 Gang, Rectangular, 4.3 in Length, 2.25 in Width, 2.74 in Height, 12.5 lb/100 |
Outlet Box, Phenolic Material, Brown, 12.5 cu.in Capacity, 1 Gang, Rectangular, Ear Mount;#8 Snap-In Bracket, 3-1/4 in Length, 2-11/16 in Width, 2-3/16 in Height, 34.5 lb/100 |
Product Type |
1 G Old Wo BX W/2 Clamp |
Outlet Box |
Short Description |
Old Work Box, PVC, Blue, 14 cu.in |
Outlet Box, Phenolic, Brown, 12.5 cu.in |
Special Features |
Easier Installation;Greater Performance and Lower Installation Cost |
High clamps |
|
Knockouts |
true |
- |
Mounting Type |
- |
Ear Mount;#8 Snap-In Bracket |
package quantity |
50 CT |
50 CT |
Standards Met |
UL E11461 Listed |
UL E11461 Listed |
|
|
Brand |
Thomas & Betts |
Thomas & Betts |
Manufacturers Part Number |
B114R-UPC |
7010-8 |
sub brand |
Carlon(R) |
Carlon(R) |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Outlet Boxes |
Outlet Boxes |
|
|
Weight |
12.5 lb/100 |
34.5 lb/100 |
|
Application |
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code |
Can Be Installed in The Same Stud Cavity of a Shared Two-Hour Wall |
Capacity |
14 cu.in |
12.5 cu.in |
standard |
UL E11461 |
UL E11461 |
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
Call nearest store for Item Price
|