Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
Carlon |
Catalog Number |
EZ21SBZADJ |
B121ADJ |
Manufacturer Number |
EZ21SBZ-ADJ |
B121ADJ |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00088700972179 |
00034481149293 |
Weight per package |
0.18 (lbs/each) |
0.375 (lbs/each) |
Description |
EZ21SBZADJ Ez 21 Cu-In. 1G Bracketed Skrew Nail Adj
1-Gang 21 Cu. In. Ez Box Adjustable New Work and Retrofit Residential Electrical Switch and Outlet Box With Adjustable Bracket Gray
|
B121ADJ 1G Blue PVC Wbox Adjbrkt
Adjustable Outlet Box, PVC Material, Blue, 21 Cu.In Capacity, 1 Gang, Rectangular, Bracket, 3.65 In Length, 2.30 In Width, 3.32 In Height, 37.5 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.86 (Each) |
$9.86 (Each) |
Carton/Reel |
$9.86 (1 Each) |
$236.74 (24 Each) |
Standard Packaging/Reel |
$236.74 (24 Each) |
$236.74 (24 Each) |
|
Material |
PVC |
- |
Number of Gangs |
- |
1 |
Shape |
- |
Rectangular |
|
|
Height |
- |
3.32 in;84.3 mm |
Length |
- |
3.65 in;92.7 mm |
Size |
1-Gang |
- |
Width |
- |
2.30 in;58.4 mm |
|
Construction |
new work and retrofit |
- |
Description |
EZ 21 CU-IN. 1G BRACKETED SKREW NAIL ADJ |
1G BLUE PVC WBOX ADJBRKT |
extra long description |
CTX EZ21SBZ-ADJ 21 CU IN 1 GANG ADJ |
ABB B121ADJ 1-G ADJ OUTL-BX 21CU 3. |
Features |
The EZ21SBZ-ADJ EZ BOX is the CANTEX 1-gang adjustable 21 cu. in., new construction, electrical switch and outlet box with a vertical mount adjustable bracket that allows adjustment of depth to various drywall thicknesses and wall finishes. It is a perfect solution when wall covering has already been installed. It is great for both construction (new work) and retrofit applications. |
One-Gang Adjustable New Work Outlet Box, Volume 21 Cubic Inches, Length 3.65 Inches, Width 2.25 Inches, Depth 3.32 Inches, Color Blue, Material PVC, Mounting Means up to 1-3/4 Inch Adjustable Bracket |
Long Description |
1-Gang 21 cu. in. EZ BOX Adjustable New Work and Retrofit Residential Electrical Switch and Outlet Box with Adjustable Bracket Gray |
Adjustable Outlet Box, PVC Material, Blue, 21 cu.in Capacity, 1 Gang, Rectangular, Bracket, 3.65 in Length, 2.30 in Width, 3.32 in Height, 37.5 lb/100 |
Product Type |
21 Cu In 1 Gang Adj Box W/BRK |
Adjustable Outlet Box |
Short Description |
- |
Adjustable Outlet Box, PVC, Blue, 21 cu.in |
Special Features |
adjustable bracket |
Patented Design Allows for Adjustment from 0 in to 1-3/4 in After Installation |
|
Knockouts |
- |
true |
Mounting Type |
brackets |
Bracket |
package quantity |
- |
24 CT |
Standards Met |
- |
UL E11461 Listed |
|
|
Brand |
PVC & Accessories |
Thomas & Betts |
Manufacturers Part Number |
EZ21SBZ-ADJ |
B121ADJ |
sub brand |
EZ BOX® |
Carlon(R) |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Adjustable Electrical Switch & Outlet Box w/ Adjustable Bracket |
Outlet Boxes |
|
|
Application |
Adjustable Electrical Switch & Outlet Box w/ Adjustable Bracket |
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code |
Capacity |
- |
21 cu.in |
Mounting |
brackets |
- |
standard |
ETL, 2-Hour Fire Rated |
UL E11461 |