Nacogdoches |
1,820 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Superstrut |
Catalog Number |
B1400HS10EG |
B1402HS10PG |
Manufacturer Number |
B1400HS 10EG |
B1402HS 10PG |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Channel, Strut & Fittings -
Channel & Strut
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
30101804 - Steel channels
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00616013099254 |
00616013045824 |
Weight per package |
0.87 (lbs/each) |
1.74 (lbs/each) |
Description |
B1400HS10EG 14G 1-5/8"X13/16"Egal HS Strut
Half-Slot Channel, Steel, Silver Galvanized, 10 FT Length, 1-5/8 In Width, 13/16 In Height, 14 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 87 LB/FT
|
B1402HS10PG HS CHNL BK-BK14GA1-5/8X13
Channel, 14 Gauge, 1-5/8 Inch X 13/16 Inch, Length 10 Feet, Half Slotted Pre-Galvanized Steel With 9/16 Inch X 1-1/8 Inch Slots On 2 Inch Centers, Back to Back Combination
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$4.37 (Foot) |
$33.92 (Foot) |
Carton/Reel |
$43.71 (10 Feet) |
$8,478.75 (250 Feet) |
Standard Packaging/Reel |
$2,185.40 (500 Feet) |
$8,478.75 (250 Feet) |
|
|
Finish |
Silver Galvanized |
Pre-Galvanized |
|
Depth |
13/16 In |
13/16 In |
Height |
13/16 in |
- |
Length |
10 ft |
10 ft |
Thickness |
14 AWG |
- |
Width |
1-5/8 in |
1-5/8 in |
|
Description |
14G 1-5/8"X13/16"EGAL HS STRUT |
HS CHNL BK-BK14GA1-5/8X13 |
extra long description |
ABB B1400HS 10EG HS CHNL 14GA 1-5/8 |
ABB B1402HS 10PG HS CHNL BK-BK14GA1 |
Long Description |
Half-Slot Channel, Steel, Silver Galvanized, 10 ft Length, 1-5/8 in Width, 13/16 in Height, 14 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 87 lb/ft |
Channel, 14 Gauge, 1-5/8 Inch x 13/16 Inch, Length 10 Feet, Half Slotted Pre-Galvanized Steel with 9/16 Inch X 1-1/8 Inch Slots on 2 Inch Centers, Back to Back Combination |
Product Type |
Half-Slot Channel |
HS CHNL BK-BK14GA1-5/8X13/16 10FTPG |
Short Description |
1-5/8" x 1-5/8" Half-Slot Channel, Pre-Galvanized Steel, 10 ft |
- |
similar brands |
Unistrut |
Unistrut |
Special Features |
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces |
Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces |
|
Center Spacing |
2 in |
- |
gauge |
14 Gauge |
14 Gauge |
package quantity |
500 CT |
- |
slot size |
9/16 x 1-1/8 in |
- |
|
|
Brand |
Thomas & Betts |
Superstrut |
Manufacturers Part Number |
B1400HS-10EG |
B1402HS 10PG |
sub brand |
Superstrut(R) |
- |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
Metal Channels |
Metal Channels |
|
|
|
Application |
Support and Framing |
Support and framing applications |