Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Buchanan |
Mulberry |
Catalog Number |
B1B |
30451 |
Manufacturer Number |
B1-B |
30451 |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Datacom Wiring Devices and Accessories
|
N/A
|
UNSPSC |
39121445 - Twist on wire connector
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00781789451923 |
00095327304511 |
Weight per package |
1.7 (lbs/each) |
11 L |
Description |
B1B B-Cap Wire Connector, Model B1 Yellow, 500/Bag
Wire Connector, (2) #20 Awg Conductor Size, (3) #12 Awg Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.0034 LB
|
30451 1G RT Horizontal GFI
Mulberry; Electrical Box Cover; Material: Solid Aluminum; Finish: Powder Coated; Mounting: Horizontal; Color: Gray; Opening: GFI Receptacle
|
|
Minimum Order QTY |
500 Units |
1 Unit |
Unit/Foot |
$0.09 (Cap) |
$13.22 (Each) |
Carton/Reel |
$45.58 (500 Caps) |
$13.22 (1 Each) |
Standard Packaging/Reel |
$455.80 (5000 Caps) |
$13.22 (1 Each) |
|
Material |
Flame-retardant Polypropelene |
Solid Aluminum |
Number of Conductors |
2 to 6 |
- |
Voltage Rating |
600 |
- |
|
Color |
Yellow |
Gray |
Finish |
- |
Powder Coated |
Insulation Color |
Yellow |
- |
|
Description |
B-CAP WIRE CONNECTOR, MODEL B1 YELLOW, 500/BAG |
1G RT HORIZONTAL GFI |
extra long description |
IDEAL B1-B B-CAP B1 YELLOW, 500 BAG |
MULB 30451 WP GFI COVER |
Features |
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de |
- |
Long Description |
Wire Connector, (2) #20 AWG Conductor Size, (3) #12 AWG Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.0034 lb |
Mulberry; Electrical Box Cover; Material: Solid Aluminum; Finish: Powder Coated; Mounting: Horizontal; Color: Gray; Opening: GFI Receptacle |
Product Type |
Wire Connector |
WP GFI Cover |
Short Description |
Wire Connector, Yellow, 22 - 10 AWG, 500 per bag |
- |
Special Features |
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations |
Features: Solid Aluminum Plate; Heavy Duty Die-Cast Lid With Powder Finish; Stainless Steel Screws; Durable Heavy-Duty Gasket; For Standard Box Mounting; UL Listed And CSA Approved; Opening: GFI Receptacle |
|
Maximum Conductor Size |
(3) #12 AWG |
- |
Maximum Operating Temperature |
+105 °C;+221 °F |
- |
Maximum Voltage Rating |
600 V ac |
- |
Minimum Conductor Size |
(2) #20 AWG |
- |
package quantity |
500 BG |
- |
Standards Met |
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only |
- |
|
|
Brand |
Ideal |
|
Manufacturers Part Number |
B1-B |
30451 |
sub brand |
B-Cap(R) |
- |
|
Category Description |
Datacom Wiring Devices and Accessories |
Fuses & Fuse Accessories |
|
|
|
Application |
Insulating or Joining 1 or more conductors |
- |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
- |
Mounting |
- |
HORIZONTAL |
standard |
CSA C22.2 #188, UL 486C Listed, RoHS |
UL Listed, CSA |