Nacogdoches |
4,000 |
0 |
All Stores |
|
|
|
Vendor |
Buchanan |
3M |
Catalog Number |
B1B |
312BULK |
Manufacturer Number |
B1-B |
312-BAG |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Wire Nuts
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00781789451923 |
00054007081609 |
Weight per package |
1.7 (lbs/each) |
43.3 (lbs/each) |
Description |
B1B B-Cap Wire Connector, Model B1 Yellow, 500/Bag
Wire Connector, (2) #20 Awg Conductor Size, (3) #12 Awg Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.0034 LB
|
312BULK Yellow Wire Connector (500/Bag)
Wing Wire Connector, (5 to 7) #22 Awg Conductor Size, (1 to 3) #12 Awg Conductor Size, Insulated, Nylon Insulation Material, Copper Conductor Material, Yellow Insulation Color, +221 °F Operating Temperature, Spring Terminal, 600 V;1000 V (Lighting Fixture/Luminaries/Sign)
|
|
Minimum Order QTY |
500 Units |
500 Units |
Unit/Foot |
$0.09 (Cap) |
$0.00 (Each) |
Carton/Reel |
$45.58 (500 Caps) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$455.80 (5000 Caps) |
$0.00 (10000 Each) |
|
connection |
- |
Wire |
Material |
Flame-retardant Polypropelene |
- |
Number of Conductors |
2 to 6 |
- |
Terminal Type |
- |
Spring |
Voltage Rating |
600 |
600 VAC |
|
Color |
Yellow |
Yellow Handle |
Conductor Material |
- |
Copper |
Insulation Color |
Yellow |
Yellow |
Insulation Material |
- |
Nylon |
|
|
Description |
B-CAP WIRE CONNECTOR, MODEL B1 YELLOW, 500/BAG |
YELLOW WIRE CONNECTOR (500/BAG) |
extra long description |
IDEAL B1-B B-CAP B1 YELLOW, 500 BAG |
3M 312-BAG Yellow Spring Connector |
Features |
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de |
3M(TM) Electrical Spring Connector 312 is used to connect 2 or more copper conductors in a pigtail application.Its nylon construction provides a flame-retardant property to the connector,making it ideal for use in applications that require safety.The spring design allows them to spin on quickly and tighten down easily.3M(TM) Electrical Spring Connector 312 delivers uniform holding power for reliable electrical connections.Wings enable easy,high torque installation.The spring inside the connector has a dura |
Long Description |
Wire Connector, (2) #20 AWG Conductor Size, (3) #12 AWG Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.0034 lb |
Wing Wire Connector, (5 to 7) #22 AWG Conductor Size, (1 to 3) #12 AWG Conductor Size, Insulated, Nylon Insulation Material, Copper Conductor Material, Yellow Insulation Color, +221 °F Operating Temperature, Spring Terminal, 600 V;1000 V (Lighting Fixture/Luminaries/Sign) |
Product Type |
Wire Connector |
Wing Wire Connector |
Short Description |
Wire Connector, Yellow, 22 - 10 AWG, 500 per bag |
Wing Wire Connector, Insulated, Yellow, 22 to 8 AWG, 100 per pouch |
Special Features |
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations |
Because of Their Increased Wire Range;Just Four Performance Plus Wire Connectors Handle The Work of Seven Standard Connectors. |
|
Insulated/Non-Insulated |
- |
Insulated |
Maximum Conductor Size |
(3) #12 AWG |
(1 to 3) #12 AWG |
Maximum Operating Temperature |
+105 °C;+221 °F |
+105 °C;+221 °F |
Maximum Voltage Rating |
600 V ac |
600 V;1000 V (Lighting Fixture/Luminaries/Sign) |
Minimum Conductor Size |
(2) #20 AWG |
(5 to 7) #22 AWG |
package quantity |
500 BG |
500 BG |
Standards Met |
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only |
Ul;CSA |
|
|
Brand |
Ideal |
Minnesota Mining (3M) |
Manufacturers Part Number |
B1-B |
312-BULK |
sub brand |
B-Cap(R) |
3M(TM) |
|
Category Description |
Datacom Wiring Devices and Accessories |
WIRE NUTS |
Type |
- |
Twist On |
|
minimum qty |
500 |
500 |
Status |
- |
Inactive |
|
|
Application |
Insulating or Joining 1 or more conductors |
- |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
- |
standard |
CSA C22.2 #188, UL 486C Listed, RoHS |
UL, IEC, and CSA |
Temperature Rating |
- |
221 F |
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
Call nearest store for Item Price
|