Item Comparison: B1B, WCYB

Item

B1B - B-Cap Wire Connector, Model B1 Yellow, 500/Bag - Buchanan

B1B
B-Cap Wire Connector, Model B1 Yellow, 500/Bag

$0.09116 Cap

$455.80 (5000 Caps)

QTY:
Caps
Add
WCYB - Yel Twist-On Wire Conn - Nsi

WCYB
Yel Twist-On Wire Conn

$0.16512 Each

$82.56 (500 Each)

QTY:
Each
Add
Nacogdoches 5,500 0
All Stores 216,000 1,500
Vendor Buchanan Nsi
Catalog Number B1B WCYB
Manufacturer Number B1-B WC-Y-B
Category Connecting Materials - Electrical Fixture Conn ( Nuts Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Datacom Wiring Devices and Accessories Wire Nuts
UNSPSC 39121445 - Twist on wire connector 39121445 - Twist on wire connector
UPC/EAN/GTIN 00781789451923 00662381140326
Weight per package 1.7 (lbs/each) 2.14 (lbs/each)
Description B1B B-Cap Wire Connector, Model B1 Yellow, 500/Bag
Wire Connector, (2) #20 Awg Conductor Size, (3) #12 Awg Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.0034 LB
WCYB Yel Twist-On Wire Conn
The Easy-Twist WC-Y-B 500 Bag Of Standard-Style Yellow Wire Connectors Are Designed For Use On Copper Wires In The 22-8 Awg Size Range. They’Re Made Of Flame-Retardant Thermoplastic Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to Connect Wires.
Minimum Order QTY 500 Units 500 Units
Unit/Foot $0.09 (Cap) $0.17 (Each)
Carton/Reel $45.58 (500 Caps) $0.17 (1 Each)
Standard Packaging/Reel $455.80 (5000 Caps) $82.56 (500 Each)
Material Flame-retardant Polypropelene Thermoplastic
Number of Conductors 2 to 6 1
Voltage Rating 600 600
Color Yellow Yellow
Finish - Thermoplastic
Insulation Color Yellow -
Size - H=.969 - W=.551 - ID=.236
Description B-CAP WIRE CONNECTOR, MODEL B1 YELLOW, 500/BAG YEL TWIST-ON WIRE CONN
extra long description IDEAL B1-B B-CAP B1 YELLOW, 500 BAG NSI WC-Y-B Easy-Twist Yellow - 500
Features The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. These connectors feature a specialized design to install in half the time of a typical wire connector, saving you time and energy. The conical screw shape grips in fewer twists and the outside of the connector is textured with easy-grip ribs for comfortable twisting. The expert team at NSI designed these connectors with key convenience and performance features for electrical in
Long Description Wire Connector, (2) #20 AWG Conductor Size, (3) #12 AWG Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.0034 lb The Easy-Twist WC-Y-B 500 Bag of Standard-Style Yellow Wire Connectors are designed for use on copper wires in the 22-8 AWG size range. They’re made of flame-retardant thermoplastic rated for a maximum temperature of 105Ëš Celsius (221Ëš Fahrenheit). The quick-grip square spring design grips in fewer twists and can dead-end a single wire, while the ergonomic ribbed texture makes them easy to twist. Their compact design is useful for applications in tight areas or anywhere else you need to connect wires.
Product Type Wire Connector Easy-Twist Yellow - 500 Bag
Short Description Wire Connector, Yellow, 22 - 10 AWG, 500 per bag -
Special Features Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations Standard Yellow Wire Connectors - 500 Pcs Bag
Maximum Conductor Size (3) #12 AWG -
Maximum Operating Temperature +105 °C;+221 °F -
Maximum Voltage Rating 600 V ac -
Minimum Conductor Size (2) #20 AWG -
package quantity 500 BG -
Standards Met CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only -
Warranty - 1 YEAR
Wire Type - CU Wire Only
Made in USA yes -
Brand Ideal NSi
Manufacturers Part Number B1-B WC-Y-B
sub brand B-Cap(R) -
Category Description Datacom Wiring Devices and Accessories WIRE NUTS
Type - Standard Wire Connectors
minimum qty 500 500
Weight 0.0034 lb -
Application Insulating or Joining 1 or more conductors Splicing Wire
environmental conditions Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) 105 C
standard CSA C22.2 #188, UL 486C Listed, RoHS UL 486C
Temperature Rating - 105 C
 
QTY:
Caps
Add
QTY:
Each
Add

Begin Live Chat