Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
B2008PAZN |
B2008PA12 |
Manufacturer Number |
B2008PAZN |
B2008PA ZN |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00781011610142 |
00781011610142 |
Weight per package |
0.11 (lbs/each) |
0.11 (lbs/each) |
Description |
B2008PAZN BLTF 1/2" Pa Zinc Plate Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0625" H X 2.3960" L X 1.25" W, Steel
|
B2008PA12 BLTF 1/2" Pa Zinc Plate Rigid Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, PVC Coated, 1/2 In Size, 0.11 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.46 (Each) |
$1.46 (Each) |
Carton/Reel |
$1.46 (1 Each) |
$1.46 (1 Each) |
Standard Packaging/Reel |
$145.61 (100 Each) |
$145.61 (100 Each) |
|
Material |
16 Gauge Low Carbon Steel |
Low Carbon Steel |
|
Finish |
Pre-Galvanized |
PVC Coated |
|
|
Construction |
TWO PIECE |
TWO PIECE |
Description |
BLTF 1/2" PA ZINC PLATE RIGID PIPE CLAMP |
BLTF 1/2" PA ZINC PLATE RIGID PIPE CLAMP |
extra long description |
B-LINE B2008PAZN 1/2" PIPE/CONDUIT |
B-LINE B2008PAZN 1/2" PIPE/CONDUIT |
Features |
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. |
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. |
Long Description |
Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.0625" H x 2.3960" L x 1.25" W, Steel |
Pre-Assembled Pipe Clamp, Low Carbon Steel, PVC Coated, 1/2 in Size, 0.11 lb/EA |
Product Type |
1/2" Pipe/Conduit Clamp, Pre-Asm, Rigid, 1/2", ZN PLTD |
Pre-Assembled Pipe Clamp |
Short Description |
- |
Pre-Assembled Pipe Clamp, Low-Carbon Steel, PVC Coated, 1/2 in |
Special Features |
Includes Combination Recess Hex Head Machine Screw and Square Nut |
Includes Combination Recess Hex Head Machine Screw and Square Nut;Two Piece Construction |
|
dimensions |
2.3960 IN X 1.2500 IN X 0.0625 IN |
2.3960 IN X 1.2500 IN X 0.0625 IN |
for use with |
- |
Pipe Conduit |
package quantity |
- |
1 CT;100 PK |
|
|
Brand |
Eaton |
EATON B-LINE SERIES |
Manufacturers Part Number |
B2008PAZN |
B2008PAZN |
sub brand |
- |
Bolted Framing |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
Pre-assembled O.D. pipe and conduit clamp |
Pre-assembled O.D. pipe and conduit clamp |
|
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Strut System |
Mounting |
CHANNEL |
CHANNEL |
standard |
Not Applicable |
Not Applicable |