Item Comparison: B2013PAAL, B2013PAAL2RGD

Item

B2013PAAL - BLTD 2" Alu Pa Rigid Pipe Clamp - Eaton

B2013PAAL
BLTD 2" Alu Pa Rigid Pipe Clamp

$13.3372 Each

$13.34 (1 Each)

QTY:
Each
Add
B2013PAAL2RGD - BLTD 2" Alu Pa Rigid Pipe Clamp - Eaton

B2013PAAL2RGD
BLTD 2" Alu Pa Rigid Pipe Clamp

$13.3372 Each

$13.34 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 305 305
Vendor Eaton Eaton
Catalog Number B2013PAAL B2013PAAL2RGD
Manufacturer Number B2013PAAL B2013PAAL
Category Channel, Strut & Fittings - Channel & Strut Fittings Channel, Strut & Fittings - Channel & Strut Fittings
Classification Beam, Ra, Edge, & Parallel Clamps Beam, Ra, Edge, & Parallel Clamps
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00781011610722 00781011610722
Weight per package 0.13 (lbs/each) 0.12 (lbs/each)
Description B2013PAAL BLTD 2" Alu Pa Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.1015" H X 4.3940" L X 1.25" W, Aluminum
B2013PAAL2RGD BLTD 2" Alu Pa Rigid Pipe Clamp
Pre-Assembled Pipe Clamp, Aluminum, PVC Coated, 2 In Size, 0.12 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.34 (Each) $13.34 (Each)
Carton/Reel $13.34 (1 Each) $13.34 (1 Each)
Standard Packaging/Reel $13.34 (1 Each) $13.34 (1 Each)
Material Aluminum Aluminum
Finish Aluminum PVC Coated
Size 2 in 2 in
Construction TWO PIECE TWO PIECE
Description 2" ALU PA RIGID PIPE CLAMP BLTD 2" ALU PA RIGID PIPE CLAMP
extra long description B-LINE B2013PAAL 2" PIPE/CONDUIT CL B-LINE B2013PAAL 2" PIPE/CONDUIT CL
Features Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.1015" H x 4.3940" L x 1.25" W, Aluminum Pre-Assembled Pipe Clamp, Aluminum, PVC Coated, 2 in Size, 0.12 lb/EA
Product Type 2" Pipe/Conduit Clamp, Rigid, 2", Pre-Asm, Alm Pre-Assembled Pipe Clamp
Short Description - Pre-Assembled Pipe Clamp, Aluminum, PVC Coated, 2 in
Special Features Includes Combination Recess Hex Head Machine Screw and Square Nut Includes Combination Recess Hex Head Machine Screw and Square Nut;Two Piece Construction
dimensions 4.3940 IN X 1.2500 IN X 0.1015 IN 4.3940 IN X 1.2500 IN X 0.1015 IN
for use with - Pipe Conduit
package quantity - 150 CT
Made in USA - yes
Brand Eaton Cooper B-Line/Cable Tray
Manufacturers Part Number B2013PAAL B2013PAAL
sub brand - Bolted Framing
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS BEAM, RA, EDGE, & PARALLEL CLAMPS
Type Pre-assembled O.D. pipe and conduit clamp Pre-assembled O.D. pipe and conduit clamp
Status - Inactive
Weight - 0.12 lb/EA
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Strut System
Mounting CHANNEL CHANNEL
standard Not Applicable Not Applicable
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat