Item Comparison: B2015PAAL, B2015PAAL3RGD

Item

B2015PAAL - BLTD 3" Alu Pa Rigid Pipe Clamp - Eaton

B2015PAAL
BLTD 3" Alu Pa Rigid Pipe Clamp

$16.21 Each

$16.21 (1 Each)

QTY:
Each
Add
B2015PAAL3RGD - BLTD 3" Alu Pa Rigid Pipe Clamp - Eaton

B2015PAAL3RGD
BLTD 3" Alu Pa Rigid Pipe Clamp

$16.21 Each

$810.50 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 638 638
Vendor Eaton Eaton
Catalog Number B2015PAAL B2015PAAL3RGD
Manufacturer Number B2015PAAL B2015PAAL
Category Channel, Strut & Fittings - Channel & Strut Fittings Channel, Strut & Fittings - Channel & Strut Fittings
Classification Beam, Ra, Edge, & Parallel Clamps Beam, Ra, Edge, & Parallel Clamps
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00781011610906 00781011610906
Weight per package 0.17 (lbs/each) 0.16 (lbs/each)
Description B2015PAAL BLTD 3" Alu Pa Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.1015" H X 5.8430" L X 1.25" W, Aluminum
B2015PAAL3RGD BLTD 3" Alu Pa Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.1015" H X 5.8430" L X 1.25" W, Aluminum
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.21 (Each) $16.21 (Each)
Carton/Reel $16.21 (1 Each) $16.21 (1 Each)
Standard Packaging/Reel $16.21 (1 Each) $810.50 (50 Each)
Material Aluminum Aluminum
Finish Aluminum Aluminum
Size 3 in 3 in
Construction TWO PIECE TWO PIECE
Description BLTD 3" ALU PA RIGID PIPE CLAMP BLTD 3" ALU PA RIGID PIPE CLAMP
extra long description B-LINE B2015PAAL 3" PIPE/CONDUIT CL B-LINE B2015PAAL 3" PIPE/CONDUIT CL
Features Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.1015" H x 5.8430" L x 1.25" W, Aluminum Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.1015" H x 5.8430" L x 1.25" W, Aluminum
Product Type 3" Pipe/Conduit Clamp, Rigid, 3", Pre-Asm, Alm 3" Pipe/Conduit Clamp, Rigid, 3", Pre-Asm, Alm
Special Features Includes Combination Recess Hex Head Machine Screw and Square Nut Includes Combination Recess Hex Head Machine Screw and Square Nut
dimensions 5.8430 IN X 1.2500 IN X 0.1015 IN 5.8430 IN X 1.2500 IN X 0.1015 IN
Brand EATON B-LINE SERIES Eaton
Manufacturers Part Number B2015PAAL B2015PAAL
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS BEAM, RA, EDGE, & PARALLEL CLAMPS
Type Pre-assembled O.D. pipe and conduit clamp Pre-assembled O.D. pipe and conduit clamp
Status - Inactive
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting CHANNEL CHANNEL
standard Not Applicable Not Applicable
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat