Item Comparison: WWCRD, B21

Item

WWCRD - Red Winged Wire Connecter 20000 Keg - Nsi

WWCRD
Red Winged Wire Connecter 20000 Keg

$0.07987 Each

$1,597.40 (20000 Each)

QTY:
Each
Add
B21 - B-Cap Wire Connector, Model B2 Red, 100/Box - Buchanan

B21
B-Cap Wire Connector, Model B2 Red, 100/Box

$0.3059 Cap

$305.90 (1000 Caps)

QTY:
Caps
Add
Nacogdoches 0 2,300
All Stores 520,000 120,000
Vendor Nsi Buchanan
Catalog Number WWCRD B21
Manufacturer Number WWC-R-D B2-1
Category Connecting Materials - Electrical Fixture Conn ( Nuts Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Wire Nuts Datacom Wiring Devices and Accessories
UNSPSC 31201502 - Electrical insulating tape 39121445 - Twist on wire connector
UPC/EAN/GTIN 00662381141163 00781789451879
Weight per package 149.12 (lbs/each) 0.77 (lbs/each)
Description WWCRD Red Winged Wire Connecter 20000 Keg
Winged Wire Connector, (3) #16 Awg Conductor Size, (5) #12 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Red Insulation Color, +221 °F Operating Temperature, 0.906 In Overall Width, 1.252 In Overall Height, 600 V, 149.12 LB
B21 B-Cap Wire Connector, Model B2 Red, 100/Box
Wire Connector, (2) #18 Awg Conductor Size, (5) #12 Awg Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.01 LB
Minimum Order QTY 20000 Units 100 Units
Unit/Foot $0.08 (Each) $0.31 (Cap)
Carton/Reel $0.08 (1 Each) $30.59 (100 Caps)
Standard Packaging/Reel $1,597.40 (20000 Each) $305.90 (1000 Caps)
Material Thermoplastic Flame-retardant Polypropelene
Number of Conductors 1 2 to 6
Terminal Type Winged -
Voltage Rating 600 V 600
Color Red Red
Conductor Material Copper -
Finish Thermoplastic -
Insulation Color Red Red
Insulation Material Thermoplastic -
Size H=1.25 - W=.906 - ID=.354 -
Description RED WINGED WIRE CONNECTER 20000 KEG B-CAP WIRE CONNECTOR, MODEL B2 RED, 100/BOX
extra long description NSI WWC-R-D WW Linerless Rubber 69k IDEAL B2-1 B-CAP B2 RED, 100 BOX
Features Winged Red Easy Twist, 18-8 AWG - Fibre Drum Of 20,000. The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de
Long Description Winged Wire Connector, (3) #16 AWG Conductor Size, (5) #12 AWG Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Red Insulation Color, +221 °F Operating Temperature, 0.906 in Overall Width, 1.252 in Overall Height, 600 V, 149.12 lb Wire Connector, (2) #18 AWG Conductor Size, (5) #12 AWG Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.01 lb
Product Type Winged Wire Connector Wire Connector
Short Description Winged Wire Connector, Thermoplastic, Red, 18 to 8 AWG, 500 per bag Wire Connector, Red, 22 - 8 AWG, 500 per bag
Special Features Fixed;Precise Square Wire Spring Provides Secure Gripping of Conductors Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations
Insulated/Non-Insulated Insulated -
Maximum Conductor Size (5) #12 AWG (5) #12 AWG
Maximum Operating Temperature +105 °C;+221 °F +105 °C;+221 °F
Maximum Voltage Rating 600 V 600 V ac
Minimum Conductor Size (3) #16 AWG (2) #18 AWG
Overall Height 1.252 in -
Overall Width 0.906 in -
package quantity 20000 DR 100 BX
Standards Met UL E155027;CSA 231168;RoHS;UL 486C Listed CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only
Warranty 1 YEAR -
Wire Type CU Wire Only -
Made in USA yes yes
Brand Nsi Industries Ideal
Manufacturers Part Number WWCRD B2-1
sub brand Easy-Twist(TM) B-Cap(R)
Category Description WIRE NUTS Datacom Wiring Devices and Accessories
Type Winged Wire Connectors -
minimum qty 20000 100
Weight 149.12 lb 0.01 lb
Application Splicing Wire Insulating or Joining 1 or more conductors
environmental conditions 105 C Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
standard UL 486C CSA C22.2 #188, UL 486C Listed, RoHS
Temperature Rating 105 C -
 
QTY:
Each
Add
QTY:
Caps
Add

Begin Live Chat