Item Comparison: B22120AL, B22AL10

Item

B22120AL - BLTD 1-5/8X1-5/8X120" 12GA SLD Alu CHNL - Eaton

B22120AL
BLTD 1-5/8X1-5/8X120" 12GA SLD Alu CHNL

$8.8624 Foot

$88.62 (10 Feet)

QTY:
Feet
Add
B22AL10 - BLTD 1-5/8X1-5/8X120" 12GA SLD Alu CHNL - Eaton

B22AL10
BLTD 1-5/8X1-5/8X120" 12GA SLD Alu CHNL

$8.8624 Each

$4,431.20 (500 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,330 1,330
Vendor Eaton Eaton
Catalog Number B22120AL B22AL10
Manufacturer Number B22-120AL B22-120AL
Category Channel, Strut & Fittings - Channel & Strut Channel, Strut & Fittings - Channel & Strut
Classification Strut Channel Strut Channel
UNSPSC 30101804 - Steel channels 30101804 - Steel channels
UPC/EAN/GTIN 00781011211400 00781011211400
Weight per package 0.61 (lbs/each) 0.66 (lbs/each)
Description B22120AL BLTD 1-5/8X1-5/8X120" 12GA SLD Alu CHNL
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Aluminum Material, 12 Gauge
B22AL10 BLTD 1-5/8X1-5/8X120" 12GA SLD Alu CHNL
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Aluminum Material, 12 Gauge
Minimum Order QTY 10 Units 1 Unit
Unit/Foot $8.86 (Foot) $8.86 (Each)
Carton/Reel $8.86 (1 Feet) $886.24 (100 Each)
Standard Packaging/Reel $88.62 (10 Feet) $4,431.20 (500 Each)
Finish Aluminum Aluminum
material composition Aluminum Aluminum
material standard 6063-T6 6063-T6
Depth 1-5/8 In 1-5/8 In
Length 10 ft 10 ft
Width 1-5/8 in 1-5/8 in
Description BLTD 1-5/8X1-5/8X120" 12GA SLD ALU CHNL BLTD 1-5/8X1-5/8X120" 12GA SLD ALU CHNL
extra long description B-LINE B22-120AL CHNL, 1 5/8" X 1 5 B-LINE B22-120AL CHNL, 1 5/8" X 1 5
Features B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Long Description Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Aluminum material, 12 Gauge Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Aluminum material, 12 Gauge
Product Type CHNL, 1 5/8" X 1 5/8", 12 Ga, 120", Alm CHNL, 1 5/8" X 1 5/8", 12 Ga, 120", Alm
similar brands Unistrut Unistrut
dimensions 120.0000 IN X 1.6200 IN X 1.6200 IN 120.0000 IN X 1.6200 IN X 1.6200 IN
gauge 12 12
Brand EATON B-LINE SERIES EATON B-LINE SERIES
Manufacturers Part Number B22-120AL B22-120AL
Category Description STRUT CHANNEL STRUT CHANNEL
Type Strut channel Strut channel
minimum qty 10 -
Status - Inactive
Weight 1.91 Lb/Ft 1.91 Lb/Ft
Application UtilityCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - Datacenters - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commerci UtilityCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - Datacenters - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commerci
standard Not Applicable Not Applicable
 
QTY:
Feet
Add
QTY:
Each
Add

Begin Live Chat