Item Comparison: B22240GLV, B22GALV20

Item

B22240GLV - BLTD 1-5/8X1-5/8X240 12GA GLV SLD CHNL - Eaton

B22240GLV
BLTD 1-5/8X1-5/8X240 12GA GLV SLD CHNL

$4.65 Foot

$93.00 (20 Feet)

QTY:
Feet
Add
B22GALV20 - BLTD 1-5/8X1-5/8X240 12GA GLV SLD CHNL - Eaton

B22GALV20
BLTD 1-5/8X1-5/8X240 12GA GLV SLD CHNL

$4.65 Foot

$2,325.00 (500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 4,400 4,400
Vendor Eaton Eaton
Catalog Number B22240GLV B22GALV20
Manufacturer Number B22-240GLV B22-240GLV
Category Channel, Strut & Fittings - Channel & Strut Channel, Strut & Fittings - Channel & Strut
Classification Strut Channel Strut Channel
UNSPSC 30101804 - Steel channels 30101804 - Steel channels
UPC/EAN/GTIN 00781011211356 00781011211356
Weight per package 1.9 (lbs/each) 0.38 (lbs/each)
Description B22240GLV BLTD 1-5/8X1-5/8X240 12GA GLV SLD CHNL
Eaton B-Line Series Strut Channel, 1.62" H X 240" L X 1.62" W, Steel, Pre-Galv, 12 Gauge Material Thickness
B22GALV20 BLTD 1-5/8X1-5/8X240 12GA GLV SLD CHNL
Eaton B-Line Series Strut Channel, 1.62" H X 240" L X 1.62" W, Steel, Pre-Galv, 12 Gauge Material Thickness
Minimum Order QTY 20 Units 1 Unit
Unit/Foot $4.65 (Foot) $4.65 (Foot)
Carton/Reel $4.65 (1 Feet) $4.65 (1 Feet)
Standard Packaging/Reel $93.00 (20 Feet) $2,325.00 (500 Feet)
Finish Pre-Galvanized Pre-Galvanized
material composition Cold Formed Low Carbon Steel Cold Formed Low Carbon Steel
material standard ASTM A653 SS ASTM A653 SS
Depth 1-5/8 In 1-5/8 In
Length 20 ft 20 ft
Width 1-5/8 in 1-5/8 in
Description BLTD 1-5/8X1-5/8X240 12GA GLV SLD CHNL BLTD 1-5/8X1-5/8X240 12GA GLV SLD CHNL
extra long description B-LINE B22-240GLV CHNL, 1 5/8" X 1 B-LINE B22-240GLV CHNL, 1 5/8" X 1
Features B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Long Description Eaton B-Line series strut channel, 1.62" H x 240" L x 1.62" W, Steel, Pre-galv, 12 Gauge material thickness Eaton B-Line series strut channel, 1.62" H x 240" L x 1.62" W, Steel, Pre-galv, 12 Gauge material thickness
Product Type CHNL, 1 5/8" X 1 5/8", 12 Ga, 240", GLVD CHNL, 1 5/8" X 1 5/8", 12 Ga, 240", GLVD
similar brands Unistrut Unistrut
dimensions 240.0000 IN X 1.6200 IN X 1.6200 IN 240.0000 IN X 1.6200 IN X 1.6200 IN
gauge 12 12
Grade 33 33
Brand EATON B-LINE SERIES Eaton
Manufacturers Part Number B22-240GLV B22-240GLV
Category Description STRUT CHANNEL STRUT CHANNEL
Type Strut channel Strut channel
minimum qty 20 -
Status - Inactive
Weight 1.91 Lb/Ft 1.91 Lb/Ft
Application Generation - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketOther IT and Datacom - Other InfrastructuresWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetGener Generation - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketOther IT and Datacom - Other InfrastructuresWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetGener
standard Not Applicable Not Applicable
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat