Nacogdoches |
47 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
PVC & Accessories |
Catalog Number |
B225RUPC |
EZ25D0 |
Manufacturer Number |
B225RUPC |
EZ25DO |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121306 - Switch box
|
UPC/EAN/GTIN |
00034481006152 |
00088700019911 |
Weight per package |
0.25 (lbs/each) |
0.313 (lbs/each) |
Description |
B225RUPC 2G NM Blue Workbox&Ears 25cuin
Old Work Box, PVC Material, Blue, 25 Cu.In Capacity, 2 Gang, Rectangular, 1/2 In Knockout Size, 1 Knockout, 3.8 In Length, 2.9 In Width, 2.78 In Height, 25 LB/100
|
EZ25D0 Ez 25 Cu-In. 2G Old Work
2-Gang 25 Cu. In. Ez Box Old Work Residential Electrical Switch and Outlet Box With Ez Mount Clamps and Wire Clamps Gray
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.12 (Each) |
$4.87 (Each) |
Carton/Reel |
$153.59 (30 Each) |
$4.87 (1 Each) |
Standard Packaging/Reel |
$153.59 (30 Each) |
$145.97 (30 Each) |
|
Material |
- |
PVC |
Number of Gangs |
2 |
2-gang |
Shape |
Rectangular |
- |
|
|
Height |
2.78 in;70.7 mm |
- |
Length |
3.8 in;96.5 mm |
- |
Size |
- |
2-Gang |
Width |
2.9 in;73.7 mm |
- |
|
Construction |
- |
old work |
Description |
2G NM BLUE WORKBOX&EARS 25CUIN |
EZ 25 CU-IN. 2G OLD WORK |
extra long description |
ABB B225R-UPC 2G 25 CU IN OLD WORK |
CTX EZ25DO 25 CU IN 2 GANG OLD WORK |
Features |
Twp-Gang Old Work Outlet Box, Volume 25 Cubic Inches, Length 3-15/16 Inches, Width 3-1/8 Inches, Depth 2-3/4 Inches, Color Blue, Material PVC, Mounting Means Mounting Ears and Two Swing Clamps |
CANTEX EZ25DO EZ BOX is a 2-Gang 25 cu. in. renovation (old work) electrical switch or outlet box is for residential or light commercial renovation (old work) projects when a 2-gang box is needed. EZ mount flanges, winged swing tabs and built in wire clamps make installation easy and cost effective. |
Long Description |
Old Work Box, PVC Material, Blue, 25 cu.in Capacity, 2 Gang, Rectangular, 1/2 in Knockout Size, 1 Knockout, 3.8 in Length, 2.9 in Width, 2.78 in Height, 25 lb/100 |
2-Gang 25 cu. in. EZ BOX Old Work Residential Electrical Switch and Outlet Box with EZ Mount Clamps and Wire Clamps Gray |
Product Type |
2G 25 Cu In Old Work Box |
25 Cu In 2 Gang Old Work Box |
Short Description |
Old Work Box, PVC, Blue, 25 cu.in |
- |
Special Features |
Easier Installation;Greater Performance and Lower Installation Cost |
wing tab |
|
Cable Entry |
- |
6 integral wire clamps |
installation type |
- |
Old Work |
Knockout Size |
1/2 in |
- |
Knockouts |
true |
- |
Mounting Type |
- |
flange & swing tab |
Number of Knockouts |
1 |
- |
package quantity |
30 CT |
- |
Standards Met |
UL E11461 Listed |
- |
|
|
Brand |
Thomas & Betts |
PVC & Accessories |
Manufacturers Part Number |
B225R-UPC |
EZ25DO |
sub brand |
Carlon(R) |
EZ BOX® |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Outlet Boxes |
2-gang old work switch & outlet box |
|
|
Application |
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code |
2-gang old work switch & outlet box |
Capacity |
25 cu.in |
- |
Mounting |
- |
flange & swing tab |
standard |
UL E11461 |
UL 2 hr. fire-rated |