Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
B22A240GLV |
B22AGALV20 |
Manufacturer Number |
B22A-240GLV |
B22A-240GLV |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Channel, Strut & Fittings -
Channel & Strut
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
30101804 - Steel channels
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00781011217358 |
00781011217358 |
Weight per package |
0.019 (lbs/each) |
3.8 (lbs/each) |
Description |
B22A240GLV BLTD 1-5/8X3-1/4X240 12GA Galv BK2BK SLD CHNL
Eaton B-Line Series Strut Back-to-Back Welded Channel, 1.62" H X 240" L X 1.62" W, Steel, Pre-Galv, 12 Gauge
|
B22AGALV20 BLTD 1-5/8X3-1/4X240 12GA Galv BK2BK SLD CHNL
Eaton B-Line Series Strut Back-to-Back Welded Channel, 1.62" H X 240" L X 1.62" W, Steel, Pre-Galv, 12 Gauge
|
|
Minimum Order QTY |
20 Units |
1 Unit |
Unit/Foot |
$11.73 (Foot) |
$11.73 (Foot) |
Carton/Reel |
$11.73 (1 Feet) |
$11.73 (1 Feet) |
Standard Packaging/Reel |
$234.61 (20 Feet) |
$11.73 (1 Feet) |
|
Finish |
Pre-Galvanized |
Pre-Galvanized |
material composition |
Cold Formed Low Carbon Steel |
Cold Formed Low Carbon Steel |
material standard |
ASTM A653 SS |
ASTM A653 SS |
|
Depth |
3-1/4 In |
3-1/4 In |
Length |
20 ft |
20 ft |
Width |
1-5/8 in |
1-5/8 in |
|
Description |
BLTD 1-5/8X3-1/4X240 12GA GALV BK2BK SLD CHNL |
BLTD 1-5/8X3-1/4X240 12GA GALV BK2BK SLD CHNL |
extra long description |
B-LINE B22A-240GLV CHNL, 1 5/8" X 1 |
B-LINE B22A-240GLV CHNL, 1 5/8" X 1 |
Features |
Eaton offers a wide range of back to back and welded configured strut combinations for a variety of support applications. |
Eaton offers a wide range of back to back and welded configured strut combinations for a variety of support applications. |
Long Description |
Eaton B-Line series strut back-to-back welded channel, 1.62" H x 240" L x 1.62" W, Steel, Pre-galv, 12 Gauge |
Eaton B-Line series strut back-to-back welded channel, 1.62" H x 240" L x 1.62" W, Steel, Pre-galv, 12 Gauge |
Product Type |
CHNL, 1 5/8" X 1 5/8", Back to Back, 12 Ga, 240", GLV |
CHNL, 1 5/8" X 1 5/8", Back to Back, 12 Ga, 240", GLV |
similar brands |
Unistrut |
Unistrut |
|
dimensions |
240.0000 IN X 1.6200 IN X 1.6200 IN |
240.0000 IN X 1.6200 IN X 1.6200 IN |
gauge |
12 |
12 |
Grade |
33 |
33 |
|
Brand |
BOLTED FRAMING |
Eaton |
Manufacturers Part Number |
B22A-240GLV |
B22A-240GLV |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
Strut back-to-back welded channel |
Strut back-to-back welded channel |
|
minimum qty |
20 |
- |
Status |
- |
Inactive |
|
Weight |
3.82 Lb/Ft |
3.82 Lb/Ft |
|
Application |
Generation - Renewable Energy - Alternative EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Conventional Energy - Conventional EnergyRe |
Generation - Renewable Energy - Alternative EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Conventional Energy - Conventional EnergyRe |
standard |
Not Applicable |
Not Applicable |