Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
B22SH120GLV |
B22SHPG10 |
Manufacturer Number |
B22SH120GLV |
B22SHGALV10 |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Channel, Strut & Fittings -
Channel & Strut
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
30101804 - Steel channels
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00781011213305 |
00781011213305 |
Weight per package |
1.82 (lbs/each) |
1.82 (lbs/each) |
Description |
B22SH120GLV BLTD 1-5/8X1-5/8X120 12GA Galv SLTD CHNL, 2" CNTR
SH Type Channel, Low Carbon Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 1.82 LB/FT
|
B22SHPG10 BLTD 1-5/8X1-5/8X120 12GA Galv SLTD CHNL, 2" CNTR
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel, Pre-Galvanized, SH, 12 Gauge
|
|
Minimum Order QTY |
10 Units |
1 Unit |
Unit/Foot |
$4.49 (Foot) |
$4.49 (Each) |
Carton/Reel |
$44.85 (10 Feet) |
$44.85 (10 Each) |
Standard Packaging/Reel |
$44.85 (10 Feet) |
$2,242.65 (500 Each) |
|
Material |
Low Carbon Steel |
- |
|
Finish |
Pre Galvanized |
Pre-Galvanized |
material composition |
Cold Formed Low Carbon Steel |
Cold Formed Low Carbon Steel |
material standard |
ASTM A653 |
ASTM A653 |
|
Depth |
1-5/8 In |
1-5/8 In |
Height |
1-5/8 in;41.3 mm |
- |
Length |
10 ft |
10 ft |
Thickness |
12 AWG;2.6 mm |
- |
Width |
1-5/8 in |
1-5/8 in |
|
Description |
BLTD 1-5/8X1-5/8X120 12GA GALV SLTD CHNL, 2" CNTR |
BLTD 1-5/8X1-5/8X120 12GA GALV SLTD CHNL, 2" CNTR |
extra long description |
B-LINE B22SH-120GLV CHNL, 1 5/8" X |
B-LINE B22SH-120GLV CHNL, 1 5/8" X |
Features |
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. |
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. |
Long Description |
SH Type Channel, Low Carbon Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 1.82 lb/ft |
Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Steel, Pre-galvanized, SH, 12 Gauge |
Product Type |
SH Type Channel |
CHNL, 1 5/8" X 1 5/8", 9/16" X 1 1/8" S-Holes, 12 Ga, 120 |
Short Description |
SH Type Channel, Low Carbon Steel, 10 ft, 13/16in. x 1 5/8-in., 14 AWG |
- |
similar brands |
Unistrut |
Unistrut |
Special Features |
2 In Center Spacing |
2 In Center Spacing |
|
Center Spacing |
2 in |
- |
dimensions |
120.0000 IN X 1.6200 IN X 1.6200 IN |
120.0000 IN X 1.6200 IN X 1.6200 IN |
gauge |
12 |
12 |
package quantity |
500 PK;10 CT |
- |
slot size |
9/16 x 1-1/8 in;14.3 x 28.6 mm |
1-1/8 In Length X 9/16 In Width |
|
|
Brand |
Cooper B-Line/Cable Tray |
EATON B-LINE SERIES |
Manufacturers Part Number |
B22SH-120GLV |
B22SH-120GLV |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
Strut channel |
Strut channel |
|
minimum qty |
10 |
- |
Status |
- |
Inactive |
|
Weight |
1.82 lb/ft;2.71 kg/m |
1.82 lb/ft |
|
Application |
Nuclear;Pharmaceutical Industry Chemical;Petrochemical |
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - Datacenters - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Renewable Energy - Alternative EnergyOther IT and Datacom - Other InfrastructuresGeneration - Conventional Energy - Conventi |
standard |
Not Applicable |
Not Applicable |