Item Comparison: B22SH240GLV, A1200HS20PG

Item

B22SH240GLV - BLTD 1-5/8X1-5/8X240 12GA GLV SLTD CHNL, 2" CNTR - Eaton

B22SH240GLV
BLTD 1-5/8X1-5/8X240 12GA GLV SLTD CHNL, 2" CNTR

$4.4853 Foot

$89.71 (20 Feet)

QTY:
Feet
Add
A1200HS20PG - 12G 1-5/8"X1-5/8" 20FT Pgal HLF Slot Strut - Superstrut

A1200HS20PG
12G 1-5/8"X1-5/8" 20FT Pgal HLF Slot Strut

$6.3918 Foot

$3,195.90 (500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 11,460 1,620
Vendor Eaton Superstrut
Catalog Number B22SH240GLV A1200HS20PG
Manufacturer Number B22SH240GLV A1200HS 20PG
Category Channel, Strut & Fittings - Channel & Strut Channel, Strut & Fittings - Channel & Strut
Classification Strut Channel Strut Channel
UNSPSC 30101804 - Steel channels 30101804 - Steel channels
UPC/EAN/GTIN 00781011213350 00616013100288
Weight per package 1.82 (lbs/each) 1.69 (lbs/each)
Description B22SH240GLV BLTD 1-5/8X1-5/8X240 12GA GLV SLTD CHNL, 2" CNTR
SH Type Channel, Low Carbon Steel, Pre Galvanized, 20 FT Length, 1-5/8 In Height, 14 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 1.82 LB/FT
A1200HS20PG 12G 1-5/8"X1-5/8" 20FT Pgal HLF Slot Strut
Half-Slot Channel, Steel, Pre Galvanized, 20 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 1.69 LB/100
Minimum Order QTY 20 Units 20 Units
Unit/Foot $4.49 (Foot) $6.39 (Foot)
Carton/Reel $89.71 (20 Feet) $127.84 (20 Feet)
Standard Packaging/Reel $89.71 (20 Feet) $3,195.90 (500 Feet)
Material Low Carbon Steel Steel
Finish Pre Galvanized Pre Galvanized
material composition Cold Formed Low Carbon Steel -
material standard ASTM A653 SS -
Depth 1-5/8 In 1-5/8 In
Height 1-5/8 in;41.3 mm 1-5/8 in
Length 20 ft 20 ft
Thickness 14 AWG;1.9 mm 12 AWG
Width 1-5/8 in 1-5/8 in
Description BLTD 1-5/8X1-5/8X240 12GA GLV SLTD CHNL, 2" CNTR 12G 1-5/8"X1-5/8" 20FT PGAL HLF SLOT STRUT
extra long description B-LINE B22SH-240GLV CHNL, 1 5/8" X ABB A1200HS 20PG HS CHNL 12GA 1-5/8
Features B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. -
Long Description SH Type Channel, Low Carbon Steel, Pre Galvanized, 20 ft Length, 1-5/8 in Height, 14 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 1.82 lb/ft Half-Slot Channel, Steel, Pre Galvanized, 20 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 1.69 lb/100
Product Type SH Type Channel HS CHNL 12GA 1-5/8X1-5/8 20FT PG
Short Description SH Type Channel, Low Carbon Steel, 20 ft 1-5/8" x 1-5/8" Half-Slot Channel, Pre-Galvanized Steel, 20 ft
similar brands Unistrut Unistrut
Special Features 2 In Center Spacing The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces
Center Spacing 2 in 2 in
dimensions 240.0000 IN X 1.6200 IN X 1.6200 IN -
gauge 12 12 Gauge
Grade 33 -
package quantity 20 PK;10 CT 20 PK;500 CT
slot size 9/16 x 1-1/8 in;14.3 x 28.6 mm 9/16 x 1-1/8 in
Made in USA yes yes
Brand Cooper B-Line/Cable Tray Superstrut
Manufacturers Part Number B22SH-240GLV A1200HS-20PG
sub brand - Superstrut(R)
Category Description STRUT CHANNEL STRUT CHANNEL
Type Strut channel Metal Channels
minimum qty 20 20
Weight 1.82 lb/ft;2.71 kg/m 1.69 lb/100
Application UtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strct Support and Framing
standard Not Applicable -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat