Item Comparison: B22SH240GLV, B22SHGALV20

Item

B22SH240GLV - BLTD 1-5/8X1-5/8X240 12GA GLV SLTD CHNL, 2" CNTR - Eaton

B22SH240GLV
BLTD 1-5/8X1-5/8X240 12GA GLV SLTD CHNL, 2" CNTR

$4.4853 Foot

$89.71 (20 Feet)

QTY:
Feet
Add
B22SHGALV20 - BLTD 1-5/8X1-5/8X240 12GA GLV SLTD CHNL, 2" CNTR - Eaton

B22SHGALV20
BLTD 1-5/8X1-5/8X240 12GA GLV SLTD CHNL, 2" CNTR

$4.4853 Each

$2,242.65 (500 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 12,520 12,520
Vendor Eaton Eaton
Catalog Number B22SH240GLV B22SHGALV20
Manufacturer Number B22SH240GLV B22SH-240GLV
Category Channel, Strut & Fittings - Channel & Strut Channel, Strut & Fittings - Channel & Strut
Classification Strut Channel Strut Channel
UNSPSC 30101804 - Steel channels 30101804 - Steel channels
UPC/EAN/GTIN 00781011213350 00781011213350
Weight per package 1.82 (lbs/each) 1.82 (lbs/each)
Description B22SH240GLV BLTD 1-5/8X1-5/8X240 12GA GLV SLTD CHNL, 2" CNTR
SH Type Channel, Low Carbon Steel, Pre Galvanized, 20 FT Length, 1-5/8 In Height, 14 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 1.82 LB/FT
B22SHGALV20 BLTD 1-5/8X1-5/8X240 12GA GLV SLTD CHNL, 2" CNTR
Eaton B-Line Series Strut Channel, 1.62" H X 240" L X 1.62" W, Steel, Pre-Galvanized, SH, 12 Gauge
Minimum Order QTY 20 Units 1 Unit
Unit/Foot $4.49 (Foot) $4.49 (Each)
Carton/Reel $89.71 (20 Feet) $4.49 (1 Each)
Standard Packaging/Reel $89.71 (20 Feet) $2,242.65 (500 Each)
Material Low Carbon Steel -
Finish Pre Galvanized Pre-Galvanized
material composition Cold Formed Low Carbon Steel Cold Formed Low Carbon Steel
material standard ASTM A653 SS ASTM A653 SS
Depth 1-5/8 In 1-5/8 In
Height 1-5/8 in;41.3 mm -
Length 20 ft 20 ft
Thickness 14 AWG;1.9 mm -
Width 1-5/8 in 1-5/8 in
Description BLTD 1-5/8X1-5/8X240 12GA GLV SLTD CHNL, 2" CNTR BLTD 1-5/8X1-5/8X240 12GA GLV SLTD CHNL, 2" CNTR
extra long description B-LINE B22SH-240GLV CHNL, 1 5/8" X B-LINE B22SH-240GLV CHNL, 1 5/8" X
Features B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Long Description SH Type Channel, Low Carbon Steel, Pre Galvanized, 20 ft Length, 1-5/8 in Height, 14 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 1.82 lb/ft Eaton B-Line series strut channel, 1.62" H x 240" L x 1.62" W, Steel, Pre-galvanized, SH, 12 Gauge
Product Type SH Type Channel CHNL, 1 5/8" X 1 5/8", 9/16" X 1 1/8" S-Holes, 12 Ga, 240
Short Description SH Type Channel, Low Carbon Steel, 20 ft -
similar brands Unistrut Unistrut
Special Features 2 In Center Spacing 2 In Center Spacing
Center Spacing 2 in -
dimensions 240.0000 IN X 1.6200 IN X 1.6200 IN 240.0000 IN X 1.6200 IN X 1.6200 IN
gauge 12 12
Grade 33 33
package quantity 20 PK;10 CT -
slot size 9/16 x 1-1/8 in;14.3 x 28.6 mm 1-1/8 In Length X 9/16 In Width
Made in USA yes -
Brand Cooper B-Line/Cable Tray Eaton
Manufacturers Part Number B22SH-240GLV B22SH-240GLV
Category Description STRUT CHANNEL STRUT CHANNEL
Type Strut channel Strut channel
minimum qty 20 -
Status - Inactive
Weight 1.82 lb/ft;2.71 kg/m 1.82 lb/ft
Application UtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strct UtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strct
standard Not Applicable Not Applicable
 
QTY:
Feet
Add
QTY:
Each
Add

Begin Live Chat