Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
B280FLAL |
B280FL |
Manufacturer Number |
B280FLAL |
B280FLAL |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Misc Fittings
|
Misc Fittings
|
UNSPSC |
30101804 - Steel channels
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00781011571412 |
00781011571412 |
Weight per package |
3.12 (lbs/each) |
1.16 (lbs/each) |
Description |
B280FLAL BLTF 8X3 3-1/2" FLSH SPRT Al Post Base
Eaton B-Line Series Post Base, 3.5" H X 8" L X 3" W, Aluminum, Aluminum, Fits Channel B22
|
B280FL BLTF 8X3 3-1/2" FLSH SPRT Al Post Base
Eaton B-Line Series Post Base, 3.5" H X 8" L X 3" W, Aluminum, Aluminum, Fits Channel B22
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$210.71 (Each) |
$210.71 (Each) |
Carton/Reel |
$210.71 (1 Each) |
$210.71 (1 Each) |
Standard Packaging/Reel |
$210.71 (1 Each) |
$210.71 (1 Each) |
|
|
Description |
EATON B-LINE SERIES POST BASE, 3.5" H X 8" L X 3" |
BLTF 8X3 3-1/2" FLSH SPRT AL POST BASE |
extra long description |
B-LINE B280FLAL POST BASE 1 5/8" X |
B-LINE B280FLAL POST BASE 1 5/8" X |
Features |
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel |
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel |
Long Description |
Eaton B-Line series post base, 3.5" H x 8" L x 3" W, Aluminum, Aluminum, Fits channel B22 |
Eaton B-Line series post base, 3.5" H x 8" L x 3" W, Aluminum, Aluminum, Fits channel B22 |
Product Type |
Post Base 1 5/8" X 1 5/8" CHNL, 8" X 3 1/8" X 3 1/2" Base, |
Post Base 1 5/8" X 1 5/8" CHNL, 8" X 3 1/8" X 3 1/2" Base, |
Special Features |
Weight 312 Lb per 100 |
Weight 312 Lb per 100 |
|
dimensions |
8.0000 IN X 3.0000 IN X 3.5000 IN |
8.0000 IN X 3.0000 IN X 3.5000 IN |
|
Brand |
Cooper B-Line/Cable Tray |
Eaton |
Manufacturers Part Number |
B280FLAL |
B280FLAL |
|
Category Description |
MISC FITTINGS |
MISC FITTINGS |
Type |
Post base |
Post base |
|
|
Application |
UtilityInd Facilities & Factories - Industrial Facilities/Factories - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetDatacenters - Datacenters - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - |
UtilityInd Facilities & Factories - Industrial Facilities/Factories - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetDatacenters - Datacenters - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - |
standard |
Not Applicable |
Not Applicable |