Nacogdoches |
26 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
Allied Moulded Products |
Catalog Number |
B344AB |
P643QT |
Manufacturer Number |
B344AB |
P-643QT |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121306 - Switch box
|
UPC/EAN/GTIN |
00034481189084 |
00085339463016 |
Weight per package |
0.375 (lbs/each) |
0.45 (lbs/each) |
Description |
B344AB 3G NM Blue Nailbox 44cuin
Outlet Box, PVC Material, Blue, 44 Cu.In Capacity, 3 Gang, Rectangular, Nail Mount, 5-5/8 In Length, 2-11/16 In Width, 3-3/4 In Height, 37.5 LB/100
|
P643QT 3G PVC Flexbox
Electrical Box, Polycarbonate;Carbon Steel (Fastener);Galvanized (Snap In Bracket) Material, Black, P-643 Model, 64 Cu.In Capacity, 3 Gang, Rectangular, 1/2 In Knockout Size, 2 Knockouts, Angled Mid Nail, 5-13/16 In Length, 3-9/16 In Width, 3-3/4 In Height, 10 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.15 (Each) |
$5.94 (Each) |
Carton/Reel |
$124.49 (30 Each) |
$118.87 (20 Each) |
Standard Packaging/Reel |
$124.49 (30 Each) |
$118.87 (20 Each) |
|
Material |
- |
Polycarbonate;Carbon Steel (Fastener);Galvanized (Snap In Bracket) |
Number of Gangs |
3 |
3 in |
Shape |
Rectangular |
Rectangular |
|
|
Depth |
- |
3-9/16 INCH |
Height |
3-3/4 in;95.25 mm |
3-3/4 in |
Length |
5-5/8 in;142.875 mm |
5-13/16 in |
Width |
2-11/16 in;68.2498 mm |
3-9/16 in |
|
Additional Information |
- |
Color Black; Material Plated Carbon Steel (Nail); Used On Non-Metallic Sheathed Cable |
Commodity Description |
- |
OUTLET BOXES - NON METALLIC |
Description |
3G NM BLUE NAILBOX 44CUIN |
3G PVC FLEXBOX |
extra long description |
ABB B344AB 3G 44 CU IN ZIP BOX W/FL |
GANGABLE, NEW WORK TYPE; BLACK POLYCARBONATE MATERIAL; 5-13/16 INCH; 3-3/4 INCH; 3-9/16 INCH; 3 GANG(S); UL, ANSI/UL 514C APPROVAL; ANGLED MID NAIL MOUNTING; 20 STANDARD PACKAGE; 63 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE, (2) 1/2 INCH KNOCKOUT CABLE ENTRY; QUICK THREADED DEVICE MOUNTING HOLE; FLEXBOX[R] BRAND; MATERIAL PLATED CARBON STEEL (NAIL); USED ON NON-METALLIC SHEATHED CABLE; P-643 MODEL |
Features |
Three-Gang Nail-On New Work Outlet Box, Volume 44 Cubic Inches, Length 5-5/8 Inches, Width 3-3/4 Inches, Depth 2-11/16 Inches, Color Blue, Material PVC, Mounting Means Captive Nails and Bracket Support |
- |
Long Description |
Outlet Box, PVC Material, Blue, 44 cu.in Capacity, 3 gang, Rectangular, Nail Mount, 5-5/8 in Length, 2-11/16 in Width, 3-3/4 in Height, 37.5 lb/100 |
Electrical Box, Polycarbonate;Carbon Steel (Fastener);Galvanized (Snap In Bracket) Material, Black, P-643 Model, 64 cu.in Capacity, 3 gang, Rectangular, 1/2 in Knockout Size, 2 Knockouts, Angled Mid Nail, 5-13/16 in Length, 3-9/16 in Width, 3-3/4 in Height, 10 lb |
Product Type |
3G 44 Cu In Zip Box W/Flange |
Switch/Receptacle Box |
Short Description |
Outlet Box, PVC, Blue, 44 cu.in |
Electrical Box, Polycarbonate;Carbon Steel (Fastener);Galvanized (Snap In Bracket), Black, 64 cu.in |
Special Features |
Easier Installation;Greater Performance and Lower Installation Cost |
Quick Thread Device Holes;2 HR Fire Resistive Walls |
|
Cable Entry |
- |
(2) 1/2 Inch Knockouts |
for use with |
- |
Non-Metallic Sheathed Cable |
Knockout Size |
- |
1/2 in |
Knockouts |
true |
- |
Mounting Type |
Nail Mount |
Angled Mid Nail |
Number of Knockouts |
- |
2 |
package quantity |
30 CT |
20 PK |
Standards Met |
UL E11461 Listed |
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379 |
|
|
Brand |
Thomas & Betts |
Allied Moulded Products |
Manufacturers Part Number |
B344AB |
P-643QT |
Model |
- |
P-643 |
sub brand |
Carlon(R) |
FlexBox(R) |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Outlet Boxes |
GANGABLE |
|
Standard Package |
- |
20 |
Weight |
37.5 lb/100 |
10 lb |
|
Application |
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code |
New Work Residential Construction |
Approval |
- |
UL 514C |
Capacity |
44 cu.in |
64 cu.in |
Mounting |
- |
(2) Angled Nails |
standard |
UL E11461 |
- |
|
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|