Nacogdoches |
206 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
Eaton |
Catalog Number |
B344AB |
TP4600 |
Manufacturer Number |
B344AB |
TP4600 |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121306 - Switch box
|
UPC/EAN/GTIN |
00034481189084 |
00786189046007 |
Weight per package |
0.375 (lbs/each) |
0.42 (lbs/each) |
Description |
B344AB 3G NM Blue Nailbox 44cuin
Outlet Box, PVC Material, Blue, 44 Cu.In Capacity, 3 Gang, Rectangular, Nail Mount, 5-5/8 In Length, 2-11/16 In Width, 3-3/4 In Height, 37.5 LB/100
|
TP4600 3G Wall Box - Nail On
Abbinstall B344A-Upc|Abbinstall SN357|Abbinstall SN-357|Afc 3300-NK|Bowers 345N|Bowers 345-N|Carlon B344A-Upc|Crouse TP4602|Slater S354RAC|Slater S3-54-Rac|Thomasbett B344A|Thomasbett B344A-Upc|Thomasbett SN357|Thomasbett SN-357
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.15 (Each) |
$15.05 (Each) |
Carton/Reel |
$124.49 (30 Each) |
$300.97 (20 Each) |
Standard Packaging/Reel |
$124.49 (30 Each) |
$752.44 (50 Each) |
|
connection |
- |
Ind Facilities & Factories - Facility: Safety and Security Systems |
Material |
- |
PVC |
Number of Gangs |
3 |
Three-gang |
Shape |
Rectangular |
- |
|
Color |
Blue |
With Arrow-Hart Switch, Without Overload Protection |
|
Height |
3-3/4 in;95.25 mm |
- |
Hub Size |
- |
Feraloy |
Length |
5-5/8 in;142.875 mm |
- |
Size |
- |
With Arrow-Hart Switch, Without Overload Protection |
Width |
2-11/16 in;68.2498 mm |
- |
|
Construction |
- |
PVC |
Description |
3G NM BLUE NAILBOX 44CUIN |
3G WALL BOX - NAIL ON |
extra long description |
ABB B344AB 3G 44 CU IN ZIP BOX W/FL |
THEP TP4600 2 11/16 DP PVC SW BOX 3 |
Features |
Three-Gang Nail-On New Work Outlet Box, Volume 44 Cubic Inches, Length 5-5/8 Inches, Width 3-3/4 Inches, Depth 2-11/16 Inches, Color Blue, Material PVC, Mounting Means Captive Nails and Bracket Support |
Non-metallic switch and outlet boxes from Eaton's Crouse-Hinds Division are used in branch circuit wiring as a splice point, to mount wiring devices such as switches and receptacles, and to provide mechanical protection for wiring systems and electrical devices. |
Long Description |
Outlet Box, PVC Material, Blue, 44 cu.in Capacity, 3 gang, Rectangular, Nail Mount, 5-5/8 in Length, 2-11/16 in Width, 3-3/4 in Height, 37.5 lb/100 |
ABBInstall B344A-UPC|ABBInstall SN357|ABBInstall SN-357|AFC 3300-NK|Bowers 345N|Bowers 345-N|Carlon B344A-UPC|Crouse TP4602|Slater S354RAC|Slater S3-54-RAC|ThomasBett B344A|ThomasBett B344A-UPC|ThomasBett SN357|ThomasBett SN-357 |
Product Type |
3G 44 Cu In Zip Box W/Flange |
2 11/16 DP PVC SW Box 3 G Nail |
Short Description |
Outlet Box, PVC, Blue, 44 cu.in |
- |
Special Features |
Easier Installation;Greater Performance and Lower Installation Cost |
Weight 45 Lb per 100 |
|
Cord Type |
- |
With Arrow-Hart Switch, Without Overload Protection |
dimensions |
- |
6.8100 IN X 4.5000 IN X 2.6900 IN |
Knockouts |
true |
- |
Mounting Type |
Nail Mount |
- |
package quantity |
30 CT |
- |
Standards Met |
UL E11461 Listed |
- |
|
|
Brand |
Thomas & Betts |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
B344AB |
TP4600 |
sub brand |
Carlon(R) |
Ind Facilities & Factories - Facility: Power Distribution and Control |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Outlet Boxes |
Switch box |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code |
With Arrow-Hart Switch, Without Overload Protection |
Capacity |
44 cu.in |
- |
Mounting |
- |
With Arrow-Hart Switch, Without Overload Protection |
standard |
UL E11461 |
UL |