Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
B350ZN |
B350 |
Manufacturer Number |
B350ZN |
B350ZN |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00781011533434 |
00781011533434 |
Weight per package |
2.1 (lbs/each) |
2.0499 (lbs/each) |
Description |
B350ZN BLTD ZN PLT Trolley BM Joint SPRT
Eaton B-Line Series Trolley Beam Support, 3.93" H X 1.65" L X 3.5" W, Steel, Electro-Plated
|
B350 BLTD ZN PLT Trolley BM Joint SPRT
Eaton B-Line Series Trolley Beam Support, 3.93" H X 1.65" L X 3.5" W, Steel, Electro-Plated
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$198.52 (Each) |
$198.52 (Each) |
Carton/Reel |
$198.52 (1 Each) |
$198.52 (1 Each) |
Standard Packaging/Reel |
$198.52 (1 Each) |
$198.52 (1 Each) |
|
Material |
Hot Rolled, Pickled and Oiled Plate or Strip Steel |
Hot Rolled, Pickled and Oiled Plate or Strip Steel |
|
Finish |
Zinc Plated |
Zinc Plated |
|
Size |
1-21/32 in Width X 3-1/2 In Depth X 3-15/16 In Height |
1-21/32 in Width X 3-1/2 In Depth X 3-15/16 In Height |
|
Description |
BLTD ZN PLT TROLLEY BM JOINT SPRT |
BLTD ZN PLT TROLLEY BM JOINT SPRT |
extra long description |
B-LINE B350ZN TROLLEY BM JOINT SPT, |
B-LINE B350ZN TROLLEY BM JOINT SPT, |
Features |
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel |
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel |
Long Description |
Eaton B-Line series trolley beam support, 3.93" H x 1.65" L x 3.5" W, Steel, Electro-plated |
Eaton B-Line series trolley beam support, 3.93" H x 1.65" L x 3.5" W, Steel, Electro-plated |
Product Type |
Trolley BM Joint SPT, ZN PLTD |
Trolley BM Joint SPT, ZN PLTD |
similar brands |
Unistrut |
Unistrut |
Special Features |
Number of Mounting Holes (1) 9/16 In Diameter (Horizontal), (6) 7/16 In Diameter (Vertical), Load Capacity 1200 Lb, Weight 233 Lb per 100 |
Number of Mounting Holes (1) 9/16 In Diameter (Horizontal), (6) 7/16 In Diameter (Vertical), Load Capacity 1200 Lb, Weight 233 Lb per 100 |
|
dimensions |
1.6500 IN X 3.5000 IN X 3.9300 IN |
1.6500 IN X 3.5000 IN X 3.9300 IN |
|
Brand |
EATON B-LINE SERIES |
Eaton |
Manufacturers Part Number |
B350ZN |
B350ZN |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
Trolley beam support |
Trolley beam support |
|
|
Application |
UtilityWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Factories - Industrial Facilities/Factories |
UtilityWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Factories - Industrial Facilities/Factories |
Mounting |
CHANNEL |
CHANNEL |
standard |
Not Applicable |
Not Applicable |