Nacogdoches |
400 |
0 |
All Stores |
|
|
|
Vendor |
Buchanan |
Ideal |
Catalog Number |
B41 |
30171 |
Manufacturer Number |
B4-1 |
30-171 |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00781789452036 |
00783250301713 |
Weight per package |
0.45 (lbs/each) |
1.2 (lbs/each) |
Description |
B41 B-Cap Wire Connector, Model B4 Blue/Gray, 25/Box
Wire Connector, (2) #12 Awg Conductor Size, (2) #6 Awg Conductor Size, Blue/Gray Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.02 LB
|
30171 Wire-Nut Wire Conn, Model 71B Gray, 1, 000/Box
Ideal, Wire Connector, Wire-Nut, Twist-On, Number Of Conductors: 1 to 5, Conductor Range: 22 - 16 Awg, Min 2-16AWG Max 2-16AWG, Color: Gray, Material: Flame-Retardant Polypropelene, Voltage Rating: 300 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: 71B, Flammability Rating: Ul 94V-2
|
|
Minimum Order QTY |
25 Units |
1000 Units |
Unit/Foot |
$0.73 (Each) |
$0.10 (Each) |
Carton/Reel |
$18.26 (25 Each) |
$97.23 (1000 Each) |
Standard Packaging/Reel |
$182.55 (250 Each) |
$97.23 (1000 Each) |
|
Material |
Flame-retardant Polypropelene |
Flame-retardant Polypropelene |
Number of Conductors |
2 to 6 |
- |
Voltage Rating |
600 |
300 |
|
Color |
Blue/Gray |
Gray |
Insulation Color |
Blue/Gray |
- |
|
Description |
B-CAP WIRE CONNECTOR, MODEL B4 BLUE/GRAY, 25/BOX |
WIRE-NUT WIRE CONN, MODEL 71B GRAY, 1,000/BOX |
extra long description |
IDEAL B4-1 B-CAP B4 BLUE GRAY, 25 B |
IDEAL 30-171 WIRENUT 71B GRAY, 1000 |
Features |
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de |
The IDEAL Wire-Nut Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come.With a fixed, square-wire spring and a positive grip shell, the Wire-Nut is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut also features a tough, flame |
Long Description |
Wire Connector, (2) #12 AWG Conductor Size, (2) #6 AWG Conductor Size, Blue/Gray Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.02 lb |
IDEAL, Wire Connector, Wire-Nut, Twist-On, Number Of Conductors: 1 to 5, Conductor Range: 22 - 16 AWG, Min 2-16AWG MAX 2-16AWG, Color: Gray, Material: Flame-retardant polypropelene, Voltage Rating: 300 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Model Number: 71B, Flammability Rating: UL 94V-2 |
Product Type |
Wire Connector |
Wirenut 71B Gray, 1000 Carton |
Short Description |
Wire Connector, Blue/Gray, 14 - 6 AWG, 25 per box |
- |
Special Features |
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations |
Comply With Federal Specification W-S-610E;Deep Skirt Helps Protect Against Flash-Over;Features: Fixed, Square-Wire Spring Creates Its Own Threads Maintains A Secure Positive Grip That Will Not Relax Over Time;Flammability Rating: UL 94V-2;Model Number: 71B;No Pre-Twisting Required Positive Grip Design Provides Fast, Easy Installation;Reusable For Easy Circuit Changes And Additions;Tough, UL94V-2 Flame-Retardant Shell Rated At 105 Degree C (221 Degree F);UL Listed To 486C And CSA Certified To C22.2 #188 |
|
Maximum Conductor Size |
(2) #6 AWG |
- |
Maximum Operating Temperature |
+105 °C;+221 °F |
- |
Maximum Voltage Rating |
600 V ac |
- |
Minimum Conductor Size |
(2) #12 AWG |
- |
package quantity |
25 BX |
- |
Standards Met |
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only |
- |
|
|
Brand |
Ideal |
Ideal |
Manufacturers Part Number |
B4-1 |
30-171 |
sub brand |
B-Cap(R) |
- |
|
Category Description |
Datacom Wiring Devices and Accessories |
Datacom Wiring Devices and Accessories |
Type |
- |
Twist-On |
|
|
|
Application |
Insulating or Joining 1 or more conductors |
Insulating or Joining 2 or more conductors |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
standard |
CSA C22.2 #188, UL 486C Listed, RoHS |
CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E |