Nacogdoches |
725 |
0 |
All Stores |
|
|
|
Vendor |
Buchanan |
Nsi |
Catalog Number |
B41 |
WCGC |
Manufacturer Number |
B4-1 |
WC-G-C |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Wire Nuts
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00781789452036 |
00662381361479 |
Weight per package |
0.45 (lbs/each) |
0.14 (lbs/each) |
Description |
B41 B-Cap Wire Connector, Model B4 Blue/Gray, 25/Box
Wire Connector, (2) #12 Awg Conductor Size, (2) #6 Awg Conductor Size, Blue/Gray Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.02 LB
|
WCGC Gry Twist-On Wire Conn
The Easy-Twist WC-G-C 100-Count Carton Of Standard-Style Grey Wire Connectors Are Designed For Use On Copper Wires In The 22-14 Awg Size Range. They’Re Made Of Flame-Retardant Thermoplastic Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to Connect
|
|
Minimum Order QTY |
25 Units |
100 Units |
Unit/Foot |
$0.73 (Each) |
$0.06 (Each) |
Carton/Reel |
$18.26 (25 Each) |
$0.06 (1 Each) |
Standard Packaging/Reel |
$182.55 (250 Each) |
$5.84 (100 Each) |
|
Material |
Flame-retardant Polypropelene |
Thermoplastic |
Number of Conductors |
2 to 6 |
- |
Voltage Rating |
600 |
300 V |
|
Color |
Blue/Gray |
Gray |
Finish |
- |
Thermoplastic |
Insulation Color |
Blue/Gray |
- |
|
Depth |
- |
.150 |
Height |
- |
.598 |
|
Description |
B-CAP WIRE CONNECTOR, MODEL B4 BLUE/GRAY, 25/BOX |
GRY TWIST-ON WIRE CONN |
extra long description |
IDEAL B4-1 B-CAP B4 BLUE GRAY, 25 B |
NSI WC-G-C Easy-Twist Gray - Carton |
Features |
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de |
Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. These connectors feature a specialized design to install in half the time of a typical wire connector, saving you time and energy. The conical screw shape grips in fewer twists and the outside of the connector is textured with easy-grip ribs for comfortable twisting. The expert team at NSI designed these connectors with key convenience and performance features for electrical in |
Long Description |
Wire Connector, (2) #12 AWG Conductor Size, (2) #6 AWG Conductor Size, Blue/Gray Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.02 lb |
The Easy-Twist WC-G-C 100-Count Carton of Standard-Style Grey Wire Connectors are designed for use on copper wires in the 22-14 AWG size range. They’re made of flame-retardant thermoplastic rated for a maximum temperature of 105˚ Celsius (221˚ Fahrenheit). The quick-grip square spring design grips in fewer twists and can dead-end a single wire, while the ergonomic ribbed texture makes them easy to twist. Their compact design is useful for applications in tight areas or anywhere else you need to connect |
Product Type |
Wire Connector |
Easy-Twist Gray - Carton |
Short Description |
Wire Connector, Blue/Gray, 14 - 6 AWG, 25 per box |
- |
Special Features |
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations |
Standard Grey Wire Connector - 100 Pcs Carton |
|
Maximum Conductor Size |
(2) #6 AWG |
- |
Maximum Operating Temperature |
+105 °C;+221 °F |
- |
Maximum Voltage Rating |
600 V ac |
- |
Minimum Conductor Size |
(2) #12 AWG |
- |
package quantity |
25 BX |
- |
Standards Met |
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only |
- |
Warranty |
- |
1 YEAR |
Wire Type |
- |
COPPER |
|
|
Brand |
Ideal |
NSi |
Manufacturers Part Number |
B4-1 |
WC-G-C |
sub brand |
B-Cap(R) |
- |
|
Category Description |
Datacom Wiring Devices and Accessories |
WIRE NUTS |
Type |
- |
Standard Wire Connectors |
|
|
|
Application |
Insulating or Joining 1 or more conductors |
Splicing Wire |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
105 C |
standard |
CSA C22.2 #188, UL 486C Listed, RoHS |
UL 486C |