Nacogdoches |
23 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
Carlon |
Catalog Number |
B455AUPC |
707402BH |
Manufacturer Number |
B455AUPC |
7074-02-BH |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00034481020615 |
00786358528501 |
Weight per package |
0.44 (lbs/each) |
1.035 (lbs/each) |
Description |
B455AUPC 4G NM Blue Nailbox
Outlet Box, PVC Material, Blue, 60 Cu.In Capacity, 4 Gang, Rectangular, Nail and Bracket Support, 7-3/8 In Length, 2-1/2 In Width, 3-11/16 In Height, 44 LB/100
|
707402BH 4G Box SBRKT, Sbar$CLAMP-BRW
4-Gang 48 Cu.In. Brown Phenolic Outlet Box With Side Bracket, Stabilizing Bar and #36 Clamps Bulk Packed.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.56 (Each) |
$0.00 (Each) |
Carton/Reel |
$189.10 (25 Each) |
$0.00 (10 Each) |
Standard Packaging/Reel |
$189.10 (25 Each) |
$0.00 (10 Each) |
|
Number of Gangs |
4 |
- |
Shape |
Rectangular |
- |
|
|
Depth |
- |
2 5/8 inches |
Height |
3-11/16 in;93.6498 mm |
- |
Length |
7-3/8 in;193.675 mm |
3 5/16 |
Width |
2-1/2 in;63.5 mm |
7 5/8 |
|
Description |
4G NM BLUE NAILBOX |
4G BOX SBRKT,SBAR$CLAMP-BRW |
extra long description |
ABB B455A-UPC 4G 60 CU IN ZIP BOX |
- |
Features |
Four-Gang Nail-On New Work Outlet Box, Volume 60 Cubic Inches, Length 7-5/8 Inches, Width 3-11/16 Inches, Depth 2-1/2 Inches, Color Blue, Material PVC, Mounting Means Captive Nails and Bracket Support |
- |
Long Description |
Outlet Box, PVC Material, Blue, 60 cu.in Capacity, 4 gang, Rectangular, Nail and Bracket Support, 7-3/8 in Length, 2-1/2 in Width, 3-11/16 in Height, 44 lb/100 |
4-gang 48 cu.in. brown phenolic outlet box with side bracket, stabilizing bar and #36 clamps bulk packed. |
Product Type |
4G 60 Cu In Zip Box |
Phenolic Electrical Box |
Short Description |
Outlet Box, PVC, Blue, 4 Gang, Rectangular, Nail and Bracket Support, 60 cu.in |
- |
Special Features |
Easier Installation;Greater Performance and Lower Installation Cost |
#36 clamps bulk packed |
|
Knockouts |
true |
- |
Mounting Type |
Nail and Bracket Support |
- |
number of outlet |
- |
798 |
package quantity |
25 CT |
- |
Standards Met |
UL E11461 Listed |
- |
|
|
Brand |
Thomas & Betts |
Union Box/CVR |
Manufacturers Part Number |
B455A-UPC |
7074-02-BH |
sub brand |
Carlon(R) |
- |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Outlet Boxes |
Outlet Boxes |
|
|
|
Application |
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code |
Can be installed in the same stud cavity of a shared two-hour wall. |
Capacity |
60 cu.in |
- |
Mounting |
- |
Side bracket and stabilizing bar |
standard |
UL E11461 |
E 11461 |
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
Call nearest store for Item Price
|