Nacogdoches |
35 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
PVC & Accessories |
Catalog Number |
B455AUPC |
EZ55QNB |
Manufacturer Number |
B455AUPC |
EZ55QNB |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121306 - Switch box
|
UPC/EAN/GTIN |
00034481020615 |
00088700020054 |
Weight per package |
0.44 (lbs/each) |
0.27 (lbs/each) |
Description |
B455AUPC 4G NM Blue Nailbox
Outlet Box, PVC Material, Blue, 60 Cu.In Capacity, 4 Gang, Rectangular, Nail and Bracket Support, 7-3/8 In Length, 2-1/2 In Width, 3-11/16 In Height, 44 LB/100
|
EZ55QNB Ez 55 Cu-In. 4G Nail On Bracketed
Ez Box, Light Commercial New Construction (New Work) Electrical;Residential Application, Gray Color/Finish, Nail-On Connection Type, 2.614 In Height, Attached Nails Includes, 7.629 In Length, Made In Usa, Galvanized Steel (Bracket);PVC Material, 4 - Gangs, 1 CT;25 PK Package Quantity, 12 Integral Wire Clamps to Hold Wires Securely;Adjustable Bracket and Enhanced Angled Nails For Quick Mounting Between Studs;Attached Nails For Mounting Are Included;Engineered For Easy, Cost Saving Installation and Construct
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.56 (Each) |
$8.37 (Each) |
Carton/Reel |
$189.10 (25 Each) |
$209.16 (25 Each) |
Standard Packaging/Reel |
$189.10 (25 Each) |
$209.16 (25 Each) |
|
Material |
- |
PVC;Galvanized Steel (Bracket) |
Number of Gangs |
4 |
- |
Shape |
Rectangular |
- |
|
|
Height |
3-11/16 in;93.6498 mm |
2.614 in |
Length |
7-3/8 in;193.675 mm |
7.629 in |
Width |
2-1/2 in;63.5 mm |
3.712 in |
|
Description |
4G NM BLUE NAILBOX |
EZ 55 CU-IN. 4G NAIL ON BRACKETED |
extra long description |
ABB B455A-UPC 4G 60 CU IN ZIP BOX |
CTX EZ55QNB 55 CU IN 4 GANG NL/BR |
Features |
Four-Gang Nail-On New Work Outlet Box, Volume 60 Cubic Inches, Length 7-5/8 Inches, Width 3-11/16 Inches, Depth 2-1/2 Inches, Color Blue, Material PVC, Mounting Means Captive Nails and Bracket Support |
CANTEX EZ55QNB EZ BOX is a 55 cu. in. 4-gang nail-on electrical switch and outlet box for residential or light commercial new construction (new work) electrical installations. It features an adjustable metal bracket for quick mounting between studs as well as 12 wire clamps and enhanced angled nails for EZ installation. |
Long Description |
Outlet Box, PVC Material, Blue, 60 cu.in Capacity, 4 gang, Rectangular, Nail and Bracket Support, 7-3/8 in Length, 2-1/2 in Width, 3-11/16 in Height, 44 lb/100 |
EZ BOX, Light Commercial New Construction (New Work) Electrical;Residential Application, Gray Color/Finish, Nail-On Connection Type, 2.614 in Height, Attached Nails Includes, 7.629 in Length, Made in USA, Galvanized Steel (Bracket);PVC Material, 4 - Gangs, 1 CT;25 PK Package Quantity, 12 Integral Wire Clamps to Hold Wires Securely;Adjustable Bracket and Enhanced Angled Nails for Quick Mounting Between Studs;Attached Nails for Mounting are Included;Engineered for Easy, Cost Saving Installation and Construct |
Product Type |
4G 60 Cu In Zip Box |
EZ BOX |
Short Description |
Outlet Box, PVC, Blue, 4 Gang, Rectangular, Nail and Bracket Support, 60 cu.in |
EZ BOX, PVC;Galvanized Steel (Bracket), Gray, 1 CT;25 PK |
Special Features |
Easier Installation;Greater Performance and Lower Installation Cost |
Adjustable Bracket and Enhanced Angled Nails for Quick Mounting Between Studs;Attached Nails for Mounting are Included;12 Integral Wire Clamps to Hold Wires Securely;Engineered for Easy, Cost Saving Installation and Constructed with Resilient PVC for Durability |
|
Color/Finish |
- |
Gray |
Connection Type |
- |
Nail-On |
includes |
- |
Attached Nails |
installation type |
- |
New Construction |
Knockouts |
true |
- |
Mounting Type |
Nail and Bracket Support |
- |
package quantity |
25 CT |
1 CT;25 PK |
Standards Met |
UL E11461 Listed |
ETL Listed, ETL 2 Hour Fire Rated |
|
|
Brand |
Thomas & Betts |
CANTEX,INC |
Manufacturers Part Number |
B455A-UPC |
EZ55QNB |
sub brand |
Carlon(R) |
EZ BOX® |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Outlet Boxes |
- |
|
|
Application |
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code |
Residential;Light Commercial New Construction (New Work) Electrical |
Capacity |
60 cu.in |
- |
Mounting |
- |
Nail-On |
standard |
UL E11461 |