Nacogdoches |
70 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
Allied Moulded Products |
Catalog Number |
B455AUPC |
P764QT |
Manufacturer Number |
B455AUPC |
P764QT |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Classification |
Plastic Boxes
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121308 - Outlet box
|
39121306 - Switch box
|
UPC/EAN/GTIN |
00034481020615 |
00085339940630 |
Weight per package |
0.44 (lbs/each) |
0.5 (lbs/each) |
Description |
B455AUPC 4G NM Blue Nailbox
Outlet Box, PVC Material, Blue, 60 Cu.In Capacity, 4 Gang, Rectangular, Nail and Bracket Support, 7-3/8 In Length, 2-1/2 In Width, 3-11/16 In Height, 44 LB/100
|
P764QT 4G PL Box 76 Cu In
Electrical Box, Polycarbonate;Carbon Steel (Fastener);Galvanized (Snap In Bracket) Material, Black, P-764 Model, 74.8 Cu.In Capacity, 4 Gang, Rectangular, 1/2 In Knockout Size, 2 Knockouts, Angled Mid Nail, 7-5/8 In Length, 3-1/4 In Width, 3-3/4 In Height, 13 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.56 (Each) |
$9.97 (Each) |
Carton/Reel |
$189.10 (25 Each) |
$179.45 (18 Each) |
Standard Packaging/Reel |
$189.10 (25 Each) |
$179.45 (18 Each) |
|
Material |
- |
Polycarbonate;Carbon Steel (Fastener);Galvanized (Snap In Bracket) |
Number of Gangs |
4 |
4 |
Shape |
Rectangular |
Rectangular |
|
|
Depth |
- |
3-1/4 INCH |
Height |
3-11/16 in;93.6498 mm |
3-3/4 in |
Length |
7-3/8 in;193.675 mm |
7-5/8 in |
Width |
2-1/2 in;63.5 mm |
3-1/4 in |
|
Additional Information |
- |
Color Black; Material Plated Carbon Steel (Nail); Used On Non-Metallic Sheathed Cable |
Commodity Description |
- |
OUTLET BOXES - NON METALLIC |
Description |
4G NM BLUE NAILBOX |
4G PL BOX 76 CU IN |
extra long description |
ABB B455A-UPC 4G 60 CU IN ZIP BOX |
GANGABLE, NEW WORK TYPE; BLACK POLYCARBONATE MATERIAL; 7-5/8 INCH; 3-3/4 INCH; 3-1/4 INCH; 4 GANG(S); UL, ANSI/UL 514C APPROVAL; ANGLED MID NAIL MOUNTING; 18 STANDARD PACKAGE; 74.8 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE, (2) 1/2 INCH KNOCKOUT CABLE ENTRY; QUICK THREADED DEVICE MOUNTING HOLE; FLEXBOX[R] BRAND; MATERIAL PLATED CARBON STEEL (NAIL); USED ON NON-METALLIC SHEATHED CABLE; P-764 MODEL |
Features |
Four-Gang Nail-On New Work Outlet Box, Volume 60 Cubic Inches, Length 7-5/8 Inches, Width 3-11/16 Inches, Depth 2-1/2 Inches, Color Blue, Material PVC, Mounting Means Captive Nails and Bracket Support |
- |
Long Description |
Outlet Box, PVC Material, Blue, 60 cu.in Capacity, 4 gang, Rectangular, Nail and Bracket Support, 7-3/8 in Length, 2-1/2 in Width, 3-11/16 in Height, 44 lb/100 |
Electrical Box, Polycarbonate;Carbon Steel (Fastener);Galvanized (Snap In Bracket) Material, Black, P-764 Model, 74.8 cu.in Capacity, 4 gang, Rectangular, 1/2 in Knockout Size, 2 Knockouts, Angled Mid Nail, 7-5/8 in Length, 3-1/4 in Width, 3-3/4 in Height, 13 lb |
Product Type |
4G 60 Cu In Zip Box |
Electrical Outlet Box |
Short Description |
Outlet Box, PVC, Blue, 4 Gang, Rectangular, Nail and Bracket Support, 60 cu.in |
Electrical Box, Polycarbonate;Carbon Steel (Fastener);Galvanized (Snap In Bracket), Black, 74.8 cu.in |
Special Features |
Easier Installation;Greater Performance and Lower Installation Cost |
Quick Thread Device Holes;Offset Gauge Marks;Leveling Ribs |
|
Cable Entry |
- |
(2) 1/2 Inch Knockouts |
Device Mounting Holes |
- |
THREADED |
for use with |
- |
Non-Metallic Sheathed Cable |
Knockout Size |
- |
1/2 in |
Knockouts |
true |
- |
Mounting Type |
Nail and Bracket Support |
Angled Mid Nail |
Number of Knockouts |
- |
2 |
package quantity |
25 CT |
20 PK |
Standards Met |
UL E11461 Listed |
ANSI/UL 514C: File No. E30594;UL Listed |
|
|
Brand |
Thomas & Betts |
Allied Moulded Products |
Manufacturers Part Number |
B455A-UPC |
P-764QT |
Model |
- |
P-764 |
sub brand |
Carlon(R) |
FlexBox(R) |
|
Category Description |
PLASTIC BOXES |
WEATHERPROOF BOXES & COVERS |
Type |
Outlet Boxes |
Gangable, New Work |
|
Standard Package |
- |
20 |
Weight |
44 lb/100 |
13 lb |
|
Application |
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code |
New Work Residential Construction |
Capacity |
60 cu.in |
74.8 cu.in |
Mounting |
- |
(2) Angled Nails, Stabilizing Bracket |
standard |
UL E11461 |