Item Comparison: B518AUPC, EZ18CN

Item

B518AUPC - 3" NM CLNG-Nailbox - Carlon

B518AUPC
3" NM CLNG-Nailbox

$2.7637 Each

$207.28 (75 Each)

QTY:
Each
Add
EZ18CN - Ez 18 Cu-In. Ceiling Box Nail On - PVC & Accessories

EZ18CN
Ez 18 Cu-In. Ceiling Box Nail On

$2.9878 Each

$224.08 (75 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 6,153 2,976
Vendor Carlon PVC & Accessories
Catalog Number B518AUPC EZ18CN
Manufacturer Number B518A-UPC EZ18CN
Category Outlet Boxes, Covers & Hangers - Non-Metallic Outlet Boxes, Covers & Hangers - Non-Metallic
Classification Plastic Boxes Plastic Boxes
UNSPSC 39121316 - Ceiling box 39121316 - Ceiling box
UPC/EAN/GTIN 00034481006190 00088700020122
Weight per package 0.205 (lbs/each) 0.07 (lbs/each)
Description B518AUPC 3" NM CLNG-Nailbox
Ceiling Box, Polycarbonate Material, Blue, 18 Cu.In Capacity, Round, Mounting Ears & (2) Swing Clamps, 2-3/4 In Height, 3 In Diameter, 20.5 LB/100
EZ18CN Ez 18 Cu-In. Ceiling Box Nail On
18 Cu. In. Ez Box New Work Nail-On Residential Ceiling Box With Wire Clamps Black
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.76 (Each) $2.99 (Each)
Carton/Reel $207.28 (75 Each) $224.08 (75 Each)
Standard Packaging/Reel $207.28 (75 Each) $224.08 (75 Each)
Material Polycarbonate Polycarbonate
Shape Round -
Color Blue Black
Diameter 3 in;76.2 mm -
Height 2-3/4 in -
Description 3" NM CLNG-NAILBOX EZ 18 CU-IN. CEILING BOX NAIL ON
extra long description ABB B518A-UPC 3/0 CEIL ZIP BOX W/NA CTX EZ18CN 18 CU IN CEIL BOX 3/0 W/
Features Ceiling Box, Volume 18 Cubic Inches, Diameter 3 Inches, Depth 2-3/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Captive Nails CANTEX EZ18CN EZ BOX is an 18 cu. in. new work (new construction) residential ceiling box for residential and light commercial ceiling applications. It features six wire clamps and enhanced angled nails for easy installation.
Long Description Ceiling Box, Polycarbonate Material, Blue, 18 cu.in Capacity, Round, Mounting Ears & (2) Swing Clamps, 2-3/4 in Height, 3 in Diameter, 20.5 lb/100 18 cu. in. EZ BOX New Work Nail-on Residential Ceiling Box with Wire Clamps Black
Product Type 3/0 Ceil Zip Box W/Nails 18 Cu In Ceil Box 3/0 W/Nail
Short Description Ceiling Box, Polycarbonate, Blue, 18 cu.in -
installation type - New Construction
Knockouts 0 -
Mounting Type Mounting Ears & (2) Swing Clamps -
package quantity 75 CT -
Standards Met UL E11461 Listed -
Made in USA yes -
Brand Thomas & Betts PVC & Accessories
Manufacturers Part Number B518A-UPC EZ18CN
sub brand Carlon(R) EZ BOX®
Category Description PLASTIC BOXES PLASTIC BOXES
Type Ceiling Boxes -
Weight 20.5 lb/100 -
Application Suitable for Fixture Support Up to 50 Lbs -
Capacity 18 cu.in -
Mounting Mounting Ears & (2) Swing Clamps Nail-On
standard UL E11461 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat