Nacogdoches |
460 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
PVC & Accessories |
Catalog Number |
B520AUPC |
EZ20CN |
Manufacturer Number |
B520AUPC |
EZ20CN |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121316 - Ceiling box
|
39121316 - Ceiling box
|
UPC/EAN/GTIN |
00034481006213 |
00088700019867 |
Weight per package |
0.21 (lbs/each) |
0.19 (lbs/each) |
Description |
B520AUPC 4" NM CLNG-Nailbox
Ceiling Box, Polycarbonate Material, Blue, Round, Captive Nails, 2.30 In Height, 4 In Diameter, 21 LB/100
|
EZ20CN Ez 20 Cu-In. Ceiling Box Nail On
20 Cu. In. Ez Box New Work Nail-On Residential Ceiling Box With Wire Clamps Black
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.27 (Each) |
$2.52 (Each) |
Carton/Reel |
$170.04 (75 Each) |
$189.00 (75 Each) |
Standard Packaging/Reel |
$170.04 (75 Each) |
$189.00 (75 Each) |
|
Material |
Polycarbonate |
Polycarbonate |
Shape |
Round |
- |
|
|
Diameter |
4 in;101.6 mm |
- |
Height |
2.30 in;58.4 mm |
- |
|
Description |
4" NM CLNG-NAILBOX |
EZ 20 CU-IN. CEILING BOX NAIL ON |
extra long description |
ABB B520A-UPC 4/0 20 CU IN CEILING |
CTX EZ20CN 20 CU IN CEIL BOX W/NAIL |
Features |
Ceiling Box, Volume 20 Cubic Inches, Diameter 4 Inches, Depth 2-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Captive Nails, with Ground Lug and Screw Attached, Fixture Spacing for 2-3/4 Inches and 3 Inches |
CANTEX EZ20CN EZ BOX is a 20 cu. in. new work (new construction) residential ceiling box for residential and light commercial ceiling applications. It features six wire clamps and enhanced angled nails for easy installation. |
Long Description |
Ceiling Box, Polycarbonate Material, Blue, Round, Captive Nails, 2.30 in Height, 4 in Diameter, 21 lb/100 |
20 cu. in. EZ BOX New Work Nail-on Residential Ceiling Box with Wire Clamps Black |
Product Type |
4/0 20 Cu In Ceiling Box W/Nails |
20 Cu In Ceil Box W/Nails |
Short Description |
Ceiling Box, Polycarbonate, Blue |
- |
Special Features |
(2) Nails Included |
- |
|
installation type |
- |
New Construction |
Knockouts |
0 |
- |
Mounting Type |
Captive Nails |
- |
package quantity |
75 CT |
- |
Standards Met |
UL E11461 Listed |
- |
|
|
Brand |
Thomas & Betts |
PVC & Accessories |
Manufacturers Part Number |
B520A-UPC |
EZ20CN |
sub brand |
Carlon(R) |
EZ BOX® |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Ceiling Boxes |
- |
|
|
Application |
Suitable for Fixture Support Up to 50 Lbs |
- |
Mounting |
Captive nails |
Nail-On |
standard |
UL E11461 |