Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
B54120GLV |
B54GALV10 |
Manufacturer Number |
B54120GLV |
B54GALV10 |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Channel, Strut & Fittings -
Channel & Strut
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
30101804 - Steel channels
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00781011255305 |
00781011255305 |
Weight per package |
0.851 (lbs/each) |
0.851 (lbs/each) |
Description |
B54120GLV BLTD 13/16X1-5/8X120 Galv SLD CHNL
Channel, Low Carbon Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Width, 13/16 In Height, 14 Awg Thickness, 0.851 LB/FT
|
B54GALV10 BLTD 13/16X1-5/8X120 Galv SLD CHNL
Eaton B-Line Series Strut Channel, 0.81" H X 120" L X 1.62" W, Steel, Pre-Galvanized, 14 Gauge
|
|
Minimum Order QTY |
10 Units |
1 Unit |
Unit/Foot |
$2.59 (Foot) |
$2.59 (Each) |
Carton/Reel |
$25.89 (10 Feet) |
$25.89 (10 Each) |
Standard Packaging/Reel |
$25.89 (10 Feet) |
$1,294.30 (500 Each) |
|
Material |
Low Carbon Steel |
- |
|
Finish |
Pre Galvanized |
Pre-Galvanized |
material composition |
Cold Formed Low Carbon Steel |
Cold Formed Low Carbon Steel |
material standard |
ASTM A653 SS |
ASTM A653 SS |
|
Depth |
13/16 In |
13/16 In |
Height |
13/16 in |
- |
Length |
10 ft;3.05 m |
10 ft |
Thickness |
14 AWG;1.9 mm |
- |
Width |
1-5/8 in;41.3 mm |
1-5/8 in |
|
Description |
BLTD 13/16X1-5/8X120 GALV SLD CHNL |
BLTD 13/16X1-5/8X120 GALV SLD CHNL |
extra long description |
B-LINE B54-120 GLV CHNL, 13/16" X 1 |
B-LINE B54-120 GLV CHNL, 13/16" X 1 |
Features |
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. |
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. |
Long Description |
Channel, Low Carbon Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Width, 13/16 in Height, 14 AWG Thickness, 0.851 lb/ft |
Eaton B-Line series strut channel, 0.81" H x 120" L x 1.62" W, Steel, Pre-galvanized, 14 Gauge |
Product Type |
Channel |
CHNL, 13/16" X 1 5/8", 14 Ga, 120", GLVD |
Short Description |
1 5/8-in. x 13/16-in Channel, Low Carbon Steel, 10 ft;3.05 m |
- |
similar brands |
Unistrut |
Unistrut |
|
dimensions |
120.0000 IN X 1.6200 IN X 0.8100 IN |
120.0000 IN X 1.6200 IN X 0.8100 IN |
gauge |
14 |
14 |
Grade |
33 |
33 |
package quantity |
500 PK;10 CT |
- |
|
|
Brand |
EATON B-LINE SERIES |
EATON B-LINE SERIES |
Manufacturers Part Number |
B54-120 GLV |
B54-120 GLV |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
Strut channel |
Strut channel |
|
minimum qty |
10 |
- |
Status |
- |
Inactive |
|
Weight |
0.851 lb/ft |
1.016 Lb/Ft |
|
Application |
Nuclear;Pharmaceutical Industry Chemical;Petrochemical |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherUtilityInd Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketWater and Wastewater Systems - Water and Wastewater Systems - Ot |
standard |
Not Applicable |
Not Applicable |