Nacogdoches |
31 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
Carlon / Nutek |
Catalog Number |
B618RR |
B618RUPC |
Manufacturer Number |
B618RR |
B618RUPC |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121316 - Ceiling box
|
UPC/EAN/GTIN |
00034481194064 |
00034481006237 |
Weight per package |
0.25 (lbs/each) |
0.225 (lbs/each) |
Description |
B618RR 4-1/4RND 3/0-4/0 PVC Ceiling BX
Round Old Work Box, Volume 18 Cubic Inches, Diameter 4-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Swing Clamps
|
B618RUPC 4-1/4" Round NM Workbox&Retainers
Old Work Box, Polycarbonate Material, Blue, 18 Cu.In Capacity, Round, Swing Clamps, 2.7 In Height, 4.38 In Diameter, 22.5 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.28 (Each) |
$3.05 (Each) |
Carton/Reel |
$321.04 (75 Each) |
$304.72 (100 Each) |
Standard Packaging/Reel |
$321.04 (75 Each) |
$304.72 (100 Each) |
|
amperage rating |
- |
Captive Nails |
Material |
- |
Polycarbonate |
Shape |
- |
Round |
|
|
Diameter |
- |
4.38 in;111.2 mm |
Height |
- |
2.7 in;68.6 mm |
|
Description |
4-1/4RND 3/0-4/0 PVC CEILING BX |
4-1/4" ROUND NM WORKBOX&RETAINERS |
extra long description |
ABB B618RR 3/0 - 4/0 OLD WORK BOX |
CL B618R-UPC 3/0-4/0 OLD WORK BOX |
Features |
- |
Round Old Work Box, Volume 18 Cubic Inches, Diameter 4-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Swing Clamps |
Long Description |
Round Old Work Box, Volume 18 Cubic Inches, Diameter 4-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Swing Clamps |
Old Work Box, Polycarbonate Material, Blue, 18 cu.in Capacity, Round, Swing Clamps, 2.7 in Height, 4.38 in Diameter, 22.5 lb/100 |
Product Type |
3/0 - 4/0 Old Work Box |
Old Work Box |
Short Description |
- |
Old Work Box, Polycarbonate, Blue, 18 cu.in |
Special Features |
- |
A Rugged Polycarbonate Construction to Withstand Extreme Temperatures;(2) 6-20 x 1-1/2 in Pan Head Screw;Swing Clamp Included |
|
Knockouts |
true |
0 |
Mounting Type |
- |
Swing Clamps |
package quantity |
- |
100 CT |
Standards Met |
- |
UL E11461 Listed |
|
|
Brand |
Carlon / Nutek |
Thomas & Betts |
Manufacturers Part Number |
B618RR |
B618R-UPC |
sub brand |
- |
Carlon(R) |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Round Old Work Box |
Ceiling Boxes |
|
|
|
Application |
Non-metallic box feature a rugged polycarbonate construction to withstand extreme temperatures |
Non-metallic boxes feature a rugged polycarbonate construction to withstand extreme temperatures. |
Capacity |
- |
18 cu.in |
Mounting |
Swing clamps |
Swing clamps |
standard |
- |
UL E11461 |