Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Copper |
Copper |
Catalog Number |
BARE40ST2500 |
BARE40STPCS |
Manufacturer Number |
13673957 |
BARE40STPCS |
Category |
Enhanced Commodity Codes -
Wire
|
Bare Copper Wire -
Soft Drawn-STR (Stranded)
|
Classification |
Bare Copper Wire
|
Bare Copper Wire
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00032886337956 |
03288699990 |
Weight per package |
0.653 (lbs/ft) |
0.653 (lbs/ft) |
Description |
BARE40ST2500 Bare Cu 4/0 STR 2500
Bare Copper Cable, Concentric-Lay/Combination Unilay Stranded Additional Information, Grounds;Jumpers;Uninsulated Hook Ups Application, Copper Conductor Material, 4/0 Awg Conductor Size, 480 A Current Rating, Made In Usa, +25 °C Maximum Operating Temperature, 19 - Strands, 0.528 In Outside Diameter, Carton Package Type, Astm Standards Met, 653/1000 LB/FT Weight
|
BARE40STPCS Bare Cu 4/0 STR PCS
Bare Copper Cable, Concentric-Lay/Combination Unilay Stranded Additional Information, Grounds;Jumpers;Uninsulated Hook Ups Application, Copper Conductor Material, 4/0 Awg Conductor Size, 480 A Current Rating, Made In Usa, +25 °C Maximum Operating Temperature, 19 - Strands, 0.528 In Outside Diameter, Carton Package Type, Astm Standards Met, 653/1000 LB/FT Weight
|
|
Minimum Order QTY |
2,500 |
10 Units |
Unit/Foot |
$5.57 (Foot) |
$5.57 (Foot) |
Carton/Reel |
$13,934.58 (2500 Feet) |
$5.57 (1 Feet) |
Standard Packaging/Reel |
$13,934.58 (2500 Feet) |
$5.57 (1 Feet) |
|
Conductor Size |
4/0 AWG |
4/0 AWG |
Current Rating |
480 A |
480 A |
Number of Conductors |
1 |
- |
|
Conductor Material |
Copper |
Copper |
|
|
Additional Information |
Concentric-Lay/Combination Unilay Stranded |
Concentric-Lay/Combination Unilay Stranded |
Description |
BARE CU 4/0 STR 2500 |
BARE CU 4/0 STR PCS |
extra long description |
SWC 13673957 CU BARE 4/0-19 COMB/UN |
- |
Long Description |
Bare Copper Cable, Concentric-Lay/Combination Unilay Stranded Additional Information, Grounds;Jumpers;Uninsulated Hook UPS Application, Copper Conductor Material, 4/0 AWG Conductor Size, 480 A Current Rating, Made in USA, +25 °C Maximum Operating Temperature, 19 - Strands, 0.528 in Outside Diameter, Carton Package Type, ASTM Standards Met, 653/1000 lb/ft Weight |
Bare Copper Cable, Concentric-Lay/Combination Unilay Stranded Additional Information, Grounds;Jumpers;Uninsulated Hook UPS Application, Copper Conductor Material, 4/0 AWG Conductor Size, 480 A Current Rating, Made in USA, +25 °C Maximum Operating Temperature, 19 - Strands, 0.528 in Outside Diameter, Carton Package Type, ASTM Standards Met, 653/1000 lb/ft Weight |
Product Type |
Bare Copper Cable |
Bare Copper Cable |
Short Description |
Bare Copper Cable, 19 Strands, 4/0 AWG, 480A |
Bare Copper Cable, 19 Strands, 4/0 AWG, 480A |
|
Maximum Operating Temperature |
+25 °C |
+25 °C |
Number of Strands |
19 |
19 |
outside diameter |
0.528 in |
0.528 in |
Standards Met |
ASTM |
ASTM |
strands |
19 |
- |
|
|
Brand |
SOUTHWIRE COMPANY |
SOUTHWIRE COMPANY |
Manufacturers Part Number |
BARE40ST2500 |
BARE40STPCS |
|
Category Description |
BARE COPPER WIRE |
BARE COPPER WIRE |
|
|
Package Type |
Carton |
Carton |
Weight |
653/1000 lb/ft |
653/1000 lb/ft |
|
Application |
Uninsulated Hook UPS;Jumpers;Grounds |
Uninsulated Hook UPS;Jumpers;Grounds |