Item Comparison: BARE4S0L200, BARE4S0L500

Item

BARE4S0L200 - Bare Cu #4 Sol 200 - Copper

BARE4S0L200
Bare Cu #4 Sol 200

$1.25204 Foot

$250.41 (200 Feet)

QTY:
Feet
Add
BARE4S0L500 - Bare Cu #4 Sol 500 - Copper

BARE4S0L500
Bare Cu #4 Sol 500

$1.25204 Foot

$626.02 (500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 162,439 1,025
Vendor Copper Copper
Catalog Number BARE4S0L200 BARE4S0L500
Manufacturer Number 10644302 10644352
Category Bare Copper Wire - Soft Drawn-Sol (Solid) Bare Copper Wire - Soft Drawn-Sol (Solid)
Classification Bare Copper Wire Bare Copper Wire
UNSPSC 26121645 - Bare copper electrical cable 26121517 - Copper wire
UPC/EAN/GTIN 00032886334542 00032886334528
Weight per package 0.126 (lbs/ft) 0.13 (lbs/ft)
Description BARE4S0L200 Bare Cu #4 Sol 200
Solid and Stranded (Classes AA and A) Bare Copper Are Suitable For Overhead Transmission and Distribution Applications. Stranded Conductor Of Greater Flexibility (Classes B and C) Are Suitable For Uninsulated Hook Up, Jumpers, and Grounds In Electrical Construction. Soft Drawn Copper Is Unilay Construction.
BARE4S0L500 Bare Cu #4 Sol 500
Cu Bare 4 Sol SD 500R
Minimum Order QTY 200 500
Unit/Foot $1.25 (Foot) $1.25 (Foot)
Carton/Reel $250.41 (200 Feet) $626.02 (500 Feet)
Standard Packaging/Reel $250.41 (200 Feet) $626.02 (500 Feet)
Conductor Size #4 AWG 4
Current Rating 170 A -
Number of Conductors 1 1
Conductor Material Copper CU
Length 200 500
Overall Length 200 ft -
Additional Information Available in Soft-Drawn (Annealed);Medium-Hard-Drawn or Hard-Drawn Tempers -
Description BARE CU #4 SOL 200 BARE CU #4 SOL 500
extra long description SWC 10644302 6 SOLID SD CU BARE SWC 10644352 CU BARE 4 SOL SD 500R
Long Description Solid and stranded (classes AA and A) bare copper are suitable for overhead transmission and distribution applications. Stranded conductor of greater flexibility (classes B and C) are suitable for uninsulated hook up, jumpers, and grounds in electrical construction. Soft Drawn copper is unilay construction. CU BARE 4 SOL SD 500R
Product Type Bare Copper Wire Cu Bare 4 Sol SD 500R
Short Description Bare Copper Wire, 4 AWG, 170 A, 200 ft -
Maximum Operating Temperature +75 °C -
Minimum Operating Temperature +25 °C -
outside diameter 204.3 mil -
Standards Met ASTM -
strands 1 1
Made in USA yes -
Brand Southwire Southwire
Manufacturers Part Number 10644302 10644352
Category Description BARE COPPER WIRE BARE COPPER WIRE
Package Type Spool -
Weight 126.3 lb/1000 ft -
Application Electrical and Substation -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat