Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Littelfuse |
Catalog Number |
BBS2 |
BLS2 |
Manufacturer Number |
BBS-2 |
BLS002 |
Category |
Fuses -
Small Dimension Fuses
|
Distribution Fuses -
Renewable & Non-Renewable
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121609 - Midget fuses
|
39121609 - Midget fuses
|
UPC/EAN/GTIN |
00051712707442 |
00079458120417 |
Weight per package |
0.04 (lbs/each) |
0.02 (lbs/each) |
Description |
BBS2 2A 600V 13/32X1-3/8 Fa Midget Fuse
Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connection, 2 A, 600 V Ac, Fiber (Tube);Brass (End Cap) Material, Ferrule Terminal, 0.41 In Diameter, 1.38 In Overall Length, 0.02 LB
|
BLS2 2A 600V 13/32X1-3/8 Fa Midget Fuse
Midget Fuse, 1 H @ 135%;2 Min @ 200% Response Time, 2 A, 600 V Ac, Dual Element, Cartridge Terminal, 0.406 In Diameter, 1.375 In Overall Length, 0.02 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$20.89 (Each) |
$0.00 (Each) |
Carton/Reel |
$208.90 (10 Each) |
$0.00 (10 Each) |
Standard Packaging/Reel |
$208.90 (10 Each) |
$0.00 (10 Each) |
|
amperage rating |
2 AMP |
2 |
connection |
Ferrule End X Ferrule End |
- |
Current Rating |
2 A |
2 A |
interrupt rating |
10 kAIC |
10000 A |
Material |
Fiber (Tube);Brass (End Cap) |
- |
Terminal Type |
Ferrule |
Cartridge |
Voltage Rating |
600 V ac |
600 V ac |
|
Diameter |
0.41 in |
0.406 in;10.31 mm |
Overall Length |
1.38 in |
1.375 in;34.925 mm |
Size |
13/32 In Diameter X 1-3/8 In Length |
- |
|
Description |
2A 600V 13/32X1-3/8 FA MIDGET FUSE |
2A 600V 13/32X1-3/8 FA MIDGET FUSE |
extra long description |
BUSS BBS-2 BUSS MIDGET FUSE FAST AC |
LFSE BLS002 FUS 600V F/A MIDGET 2A |
Features |
For superior protection, Eaton recommends upgrading to Bussmann series Low-Peak(TM) Class CC fuses. See data sheet No.1023. |
- |
Long Description |
Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End x Ferrule End Connection, 2 A, 600 V ac, Fiber (Tube);Brass (End Cap) Material, Ferrule Terminal, 0.41 in Diameter, 1.38 in Overall Length, 0.02 lb |
Midget Fuse, 1 h @ 135%;2 min @ 200% Response Time, 2 A, 600 V ac, Dual Element, Cartridge Terminal, 0.406 in Diameter, 1.375 in Overall Length, 0.02 lb |
Product Type |
Buss Midget Fuse Fast Acting |
Midget Fuse |
Short Description |
2 A, 600 VAC, Fast Acting Midget Fuses |
5A 600V 13/32X1-3/8 Midget Fuses, Fast Acting |
Special Features |
Nickel Plated Brass Endcap |
RoHS |
|
class |
Supplemental |
- |
Connection Type |
Ferrule End x Ferrule End |
- |
dimensions |
1.3800 IN X 0.4100 IN X 0.4100 IN |
- |
Element Type |
- |
Dual |
Fuse Class |
Class CC |
- |
Fuse Speed |
Fast Acting |
Fast Acting |
Fuse Type |
- |
Midget |
media |
Yes |
- |
package quantity |
10 CT |
10 CT |
Response Time |
- |
1 h @ 135%;2 min @ 200% |
Standards Met |
UL 248-14 Listed;Guide JDYX;File E19180;CSA C22.2 NO. 248.14 Certified;CE Certified |
UL Listed;CSA Certified |
|
|
Brand |
Bussmann Fuses |
Littelfuse |
Manufacturers Part Number |
BBS-2 |
BLS002 |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
Fast-Acting Fuse |
|
|
Application |
Control Circuits;Gaseous Vapor Fixture;HID Ballasts;Electronic Circuits and Hand-Held Meters |
low amp - space saving |
standard |
CE Marked |
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
Call nearest store for Item Price
|