Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
EBS2 |
BBS2 |
Manufacturer Number |
EBS2 |
BBS-2 |
Category |
Distribution Fuses -
Renewable & Non-Renewable
|
Fuses -
Small Dimension Fuses
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121609 - Midget fuses
|
39121609 - Midget fuses
|
UPC/EAN/GTIN |
00782634707448 |
00051712707442 |
Weight per package |
0.02 (lbs/each) |
0.04 (lbs/each) |
Description |
EBS2 2A 600V Fast Acting Midget Fuse
Eaton Edison Ebs Fuse, Economical Design, Supplemental Protection For Non-Inductive Control and Lighting Circuits, 2 A, Non-Indicating, 10 Kaic, Standard, 600 V
|
BBS2 2A 600V 13/32X1-3/8 Fa Midget Fuse
Eaton Bussmann Series BBS Fuse, 2 A, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 600 Vac, Nickel-Plated Brass Endcaps, Standard, 600 V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$37.01 (Each) |
$20.89 (Each) |
Carton/Reel |
$37.01 (1 Each) |
$208.90 (10 Each) |
Standard Packaging/Reel |
$370.10 (10 Each) |
$208.90 (10 Each) |
|
amperage rating |
- |
2 AMP |
connection |
- |
Ferrule End X Ferrule End |
Current Rating |
- |
2 A |
interrupt rating |
- |
10000 Amp (RMS Symmetrical) |
Material |
- |
Nickel-plated brass endcaps |
Terminal Type |
- |
Ferrule |
Voltage Rating |
- |
600 VAC |
|
Diameter |
- |
0.41 in |
Overall Length |
- |
1.38 in |
Size |
- |
13/32 In Diameter X 1-3/8 In Length |
|
Description |
2A 600V FAST ACTING MIDGET FUSE |
2A 600V 13/32X1-3/8 FA MIDGET FUSE |
extra long description |
EFSE EBS2 UL FAST ACTING MIDGET FUS |
BUSS BBS-2 BUSS MIDGET FUSE FAST AC |
Features |
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc |
For superior protection, Eaton recommends upgrading to Bussmann series Low-Peak(TM) Class CC fuses. See data sheet No.1023. |
Long Description |
Eaton Edison EBS fuse, Economical design, Supplemental protection for non-inductive control and lighting circuits, 2 A, Non-indicating, 10 kAIC, Standard, 600 V |
Eaton Bussmann series BBS fuse, 2 A, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 600 Vac, Nickel-plated brass endcaps, Standard, 600 V |
Product Type |
Ul Fast Acting Midget Fus |
Buss Midget Fuse Fast Acting |
Short Description |
- |
2 A, 600 VAC, Fast Acting Midget Fuses |
Special Features |
- |
Nickel Plated Brass Endcap |
|
class |
- |
Supplemental |
Connection Type |
- |
Ferrule End x Ferrule End |
dimensions |
0.0010 IN X 0.0010 IN X 0.0010 IN |
1.3800 IN X 0.4100 IN X 0.4100 IN |
Fuse Class |
- |
Class CC |
Fuse Speed |
- |
Fast Acting |
media |
Yes |
Yes |
package quantity |
- |
10 CT |
Standards Met |
- |
UL 248-14 Listed;Guide JDYX;File E19180;CSA C22.2 NO. 248.14 Certified;CE Certified |
|
|
Brand |
EDISON |
Bussmann Fuses |
Manufacturers Part Number |
EBS2 |
BBS-2 |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
FUSE |
|
|
Application |
Datacenters - Facilities: Critical Power |
Ind Facilities & Factories - Facility: Safety and Security Systems |
standard |
UL Listed,CSA Certified,Not Applicable |
CE Marked |