Item Comparison: BXE200, BE2

Item

BXE200 - Extder/Ins Elec BX - Bridgeport

BXE200
Extder/Ins Elec BX

$2.0866 Each

$52.16 (25 Each)

QTY:
Each
Add
BE2 - 2G Box Extender - Arlington

BE2
2G Box Extender

$3.3943 Each

$84.86 (25 Each)

QTY:
Each
Add
Nacogdoches 0 24
All Stores 2,628 3,931
Vendor Bridgeport Arlington
Catalog Number BXE200 BE2
Manufacturer Number BXE-200 BE2
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Rigid Conduit Fittings - Aluminum
Classification Steel Boxes & Covers Steel Boxes & Covers
UNSPSC 39121320 - Electrical box extension 39121320 - Electrical box extension
UPC/EAN/GTIN 00781747421005 00018997489609
Weight per package 1 (lbs/each) 0.05 (lbs/each)
Description BXE200 Extder/Ins Elec BX
Box Extender, PVC Material, Natural, White, Single Rectangular Entry Point Cable Entry, 2.90 In Length, 4.23 In Width, Screw Mount;Nail Tab Mount, 1 LB/Ea
BE2 2G Box Extender
Box Extender, Straight Connection Orientation, 4.10 In Length, 1.81 In Width, Recessed Wall Mount, 0.05 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.09 (Each) $3.39 (Each)
Carton/Reel $52.16 (25 Each) $84.86 (25 Each)
Standard Packaging/Reel $52.16 (25 Each) $84.86 (25 Each)
insulation Yes -
Material PVC Plastic
Color White White
Finish Natural -
Length 2.90 in 4.10 in
Size 4.23 L(4.188) x W(4.125) x H(1.813)
Width 4.23 in 1.81 in
Description EXTDER/INS ELEC BX 2G BOX EXTENDER
extra long description BPT BXE-200 DUPLEX BOX EXTENDER ARL BE2 BOX EXTENDER 2 GANG
Features For use with most Metallic or Nonmetallic Electrical Boxes. Non-Conductive Extender/Insulator corrects setbacks up to 1" and insulates devices such as GFCI from Metallic Box. -
Long Description Box Extender, PVC Material, Natural, White, Single Rectangular Entry Point Cable Entry, 2.90 in Length, 4.23 in Width, Screw Mount;Nail Tab Mount, 1 lb/EA Box Extender, Straight Connection Orientation, 4.10 in Length, 1.81 in Width, Recessed Wall Mount, 0.05 lb/EA
Product Type Box Extender Box Extender
Short Description Box Extender, PVC, Natural, White, 1 Gang Box Extender, Straight, 4.10 in
Special Features Does not require trimming and is completely hidden by faceplate Made of heavy-duty, non-conductive plastic
Cable Entry Single rectangular entry point -
Cable Entry Type Single Rectangular Entry Point -
Connection Orientation - Straight
for use with Metallic or Nonmetallic Electrical Boxes 4 in Square Electrical Box
Knockouts 0 -
media Yes Yes
Mounting Type Screw Mount;Nail Tab Mount Recessed Wall Mount
number of outlet - 2
package quantity 25 CT 25 CT
Standards Met UL mA;NEMA FB-1;UL E216710;UL UL514C UL Listed;CSA Certified
Made in USA yes yes
Brand Bridgeport Arlington Industries
Manufacturers Part Number BXE-200 BE2
Category Description STEEL BOXES & COVERS STEEL BOXES & COVERS
Type ROUND Box Extender
Weight 1 lb/EA 0.05 lb/EA
Application For use with most Metallic or Nonmetallic Electrical Boxes. Non-Conductive Extender/Insulator corrects setbacks up to 1" and insulates devices such as GFCI from Metallic Box. For AC - MCI-A - HCF steel and aluminum cable
Mounting Screw or nail Tab Recessed Wall
standard UL cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat