Nacogdoches |
1,000 |
0 |
All Stores |
|
|
|
Vendor |
Buchanan |
3M |
Catalog Number |
BGR1 |
512GB0X |
Manufacturer Number |
BGR-1 |
512G-POUCH |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Datacom Wiring Devices and Accessories
|
Wire Nuts
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00781789453651 |
00051128590980 |
Weight per package |
0.42 (lbs/each) |
0.01 (lbs/each) |
Description |
BGR1 B-Cap Wire Connector, BGR Green Grounding, 50/Box
Wire Connector, (2) #14 Awg Conductor Size, (5) #12 Awg Conductor Size, Green Insulation Color, +221 °F Operating Temperature, 2 to 5 Conductors, 0.01 LB
|
512GB0X Green Grounding Wire Connector (100/Pouch)
Wing Wire Connector, (2 to 5 ) #14 Awg Conductor Size, (2 to 3) #10 Awg Conductor Size, Insulated, Copper Conductor Material, Green Insulation Color, +221 °F Operating Temperature, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.01 LB
|
|
Minimum Order QTY |
50 Units |
100 Units |
Unit/Foot |
$0.37 (Each) |
$0.00 (Each) |
Carton/Reel |
$18.70 (50 Each) |
$0.00 (100 Each) |
Standard Packaging/Reel |
$187.05 (500 Each) |
$0.00 (1000 Each) |
|
connection |
- |
Wire Twist On |
insulation |
- |
Nylon |
Material |
Flame-retardant Polypropelene |
Nylon |
Voltage Rating |
- |
94414 |
|
Color |
Green |
Green |
Conductor Material |
- |
Copper |
Insulation Color |
Green |
Green |
|
|
Description |
B-CAP WIRE CONNECTOR, BGR GREEN GROUNDING, 50/BOX |
GREEN GROUNDING WIRE CONNECTOR (100/POUCH) |
extra long description |
IDEAL BGR-1 BGR GREEN GROUND, 50 BO |
3M 512G-POUCH Green Spring Groundin |
Features |
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de |
3M(TM) Electrical Spring Connector 512G is used to connect 2 or more copper conductors in a grounding application.Its nylon construction provides a flame-retardant property to the connector,making it ideal for use in applications that require safety.The spring design allows them to spin on quickly and tighten down easily.3M(TM) Electrical Spring Connector 512G delivers uniform holding power for reliable electrical grounding connections.Wings enable easy,high torque installation.The spring inside the connec |
Long Description |
Wire Connector, (2) #14 AWG Conductor Size, (5) #12 AWG Conductor Size, Green Insulation Color, +221 °F Operating Temperature, 2 to 5 Conductors, 0.01 lb |
Wing Wire Connector, (2 to 5 ) #14 AWG Conductor Size, (2 to 3) #10 AWG Conductor Size, Insulated, Copper Conductor Material, Green Insulation Color, +221 °F Operating Temperature, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.01 lb |
Product Type |
Wire Connector |
Wing Wire Connector |
Short Description |
Wire Connector, Green, 14 - 10 AWG, 50 per box |
Wing Wire Connector, Green, #14 AWG, 100 per pouch |
Special Features |
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations |
- |
|
Insulated/Non-Insulated |
- |
Insulated |
Maximum Conductor Size |
(5) #12 AWG |
(2 to 3) #10 AWG |
Maximum Operating Temperature |
+105 °C;+221 °F |
+105 °C;+221 °F |
Maximum Voltage Rating |
- |
600 V;1000 V (Lighting Fixture/Luminaries/Sign) |
Minimum Conductor Size |
(2) #14 AWG |
(2 to 5 ) #14 AWG |
package quantity |
50 BX |
500 BX |
Standards Met |
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only |
Ul;CSA |
|
|
Brand |
Ideal |
Minnesota Mining (3M) |
Manufacturers Part Number |
BGR-1 |
512G-BOX |
sub brand |
B-Cap(R) |
- |
|
Category Description |
Datacom Wiring Devices and Accessories |
WIRE NUTS |
Type |
- |
WIRE |
|
minimum qty |
50 |
100 |
Status |
- |
Inactive |
|
|
Application |
Grounding and Bonding Applications |
Grounding |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
- |
standard |
CSA C22.2 #188, UL 467 Listed, RoHS |
UL and CSA |
Temperature Rating |
- |
221 F |
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
Call nearest store for Item Price
|