Item Comparison: BK125LWH, CK221RP

Item

BK125LWH - One 2-Note, White Door Chime 2 Pushbuttons Lit - Nutone

BK125LWH
One 2-Note, White Door Chime 2 Pushbuttons Lit

$27.72 Each

$665.28 (24 Each)

QTY:
Each
Add
CK221RP - 2 PB Chime Kit - Carlon

CK221RP
2 PB Chime Kit

$0.00 Each

$0.00 (9 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 1,950 2
Vendor Nutone Carlon
Catalog Number BK125LWH CK221RP
Manufacturer Number BK125LWH CK221RP
Category Chimes, Intercoms, Xfrmers, Va - Chimes & Doorbell Buttons Enhanced Commodity Codes - Builders Products
Classification Pushbuttons & Chimes Pushbuttons & Chimes
UNSPSC 46171605 - Door chimes 46171605 - Door chimes
UPC/EAN/GTIN 00784891030062 00034481043249
Weight per package 48 (lbs/each) 1.75 (lbs/each)
Description BK125LWH One 2-Note, White Door Chime 2 Pushbuttons Lit
Builder Chimes Kit, 2 Lighted Pushbutton, White, 16 V, Plastic, Battery Powered, 2 In Length, 9 In Width, 5 In Height, Screw Mount, Wired, 0.0800 LB/Ea
CK221RP 2 PB Chime Kit
Wired White Contractor Door Chime Kit. Kit Includes Chime, 16V, 10VA Transformer and Two Unlighted White Push Buttons.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $27.72 (Each) $0.00 (Each)
Carton/Reel $27.72 (1 Each) $0.00 (9 Each)
Standard Packaging/Reel $665.28 (24 Each) $0.00 (9 Each)
Material Plastic 4,000 ft
Voltage Rating 16 V 16 V
Color White White
Housing Material Plastic -
Height 5 in -
Length 2 in -
Size 5 IN Width X 2 IN Depth X 9 IN Height -
Width 9 in -
Description ONE 2-NOTE, WHITE DOOR CHIME 2 PUSHBUTTONS LIT 2 PB CHIME KIT
extra long description - CL CK221RP CHIME KIT W/TWO BUTTONS
Features High quality and innovative styles set NuTone builder kits apart from the others. Chime kits feature a graceful curved style cover with a rich, textured face. Sold in multiples to support housing projects, this chime is the perfect complement to the high quality materials today’s consumers expect -
Long Description Builder Chimes Kit, 2 Lighted Pushbutton, White, 16 V, Plastic, Battery Powered, 2 in Length, 9 in Width, 5 in Height, Screw Mount, Wired, 0.0800 lb/EA Wired white contractor door chime kit. Kit includes chime, 16V, 10VA transformer and two unlighted white push buttons.
Product Type Door Chime, Nutone, Two-Note, 5 In W X 2 In D X 9 In HT, 16 V Chime Kit W/Two Buttons
Short Description Builder Chimes Kit, Lighted Pushbutton(2), White, 16 V, Screw Mount -
Special Features Mounting Nut to Facilitate Installation Sounds two notes for front door and one note for back doo
Button Type Lighted Pushbutton Push
for use with Two Entrances;Two-Note Chime for Front Door;Separate One-Note Tone for Second Door -
includes C905 Transformer -
Inside Diameter - 4,000 ft
LIGHTING Yes -
Mounting Type Screw Mount -
Number of Pushbuttons 2 -
package quantity 24 PK -
Power Source Battery -
Wire/Wireless Wired -
Made in USA yes -
Brand Broan/Nutone LLC Carlon
Manufacturers Part Number BK125LWH CK221RP
Category Description PUSHBUTTONS & CHIMES PUSHBUTTONS & CHIMES
Type Two-Note Wired Door Chime Kits
Manufacturer Status - Inactive
Status - Inactive
Weight 0.0800 lb/EA -
Application For Use With Two Entrances, Two-Note Chime For Front Door, Separate One-Note Tone For Second Door 4,000 ft
Energy Star yes -
Mounting SURFACE -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat