Item Comparison: BKD2G150, BKED150

Item

BKD2G150 - PRX MCB Kit PDD23G 150A 240V 65KAIC Convertible - Eaton

BKD2G150
PRX MCB Kit PDD23G 150A 240V 65KAIC Convertible

$869.31 Each

$869.31 (1 Each)

QTY:
Each
Add
BKED150 - PRL1A/2A Universal Main BKR Kit 240V 1 or 3PH Fram - Eaton

BKED150
PRL1A/2A Universal Main BKR Kit 240V 1 or 3PH Fram

$639.60 Each

$639.60 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 130 9
Vendor Eaton Eaton
Catalog Number BKD2G150 BKED150
Manufacturer Number BKD2G150 BKED150
Category Enhanced Commodity Codes - Distribution Equipment Modular & Group Metering - Main Circuit Breaker Modules
Classification Breaker Connector and Mounting Kits & Other Accessories Breaker Connector and Mounting Kits & Other Accessories
UNSPSC 39121103 - Panelboards 39121103 - Panelboards
UPC/EAN/GTIN 00786689362348 00786689030728
Weight per package 6 (lbs/each) 12 (lbs/each)
Description BKD2G150 PRX MCB Kit PDD23G 150A 240V 65KAIC Convertible
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDD2XG Convertible, 150a
BKED150 PRL1A/2A Universal Main BKR Kit 240V 1 or 3PH Fram
Eaton Pow-R-Stock Series Main Circuit Breaker Kit, Ed Circuit BKR Type, Top and Bottom Mounting, Single- or Three-Phase, 150a
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $869.31 (Each) $639.60 (Each)
Carton/Reel $869.31 (1 Each) $639.60 (1 Each)
Standard Packaging/Reel $869.31 (1 Each) $639.60 (1 Each)
amperage rating 150 A -
Phase Single-phase, three-phase Single-phase, three-phase
Description PRX MCB KIT PDD23G 150A 240V 65KAIC CONVERTIBLE PRL1A/2A UNIVERSAL MAIN BKR KIT 240V 1 OR 3PH FRAM
extra long description ETN BKD2G150 Eaton PRX MCB KIT, PD ETN BKED150 PRL1A/2A Main BKR KIT 2
Features The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDD2XG CONVERTIBLE, 150A Eaton Pow-R-stock series Main circuit breaker kit, ED circuit bkr type, Top and Bottom Mounting, Single- or three-phase, 150A
Product Type Eaton PRX MCB Kit, PDD2XG Convert, 150a PRL1A/2A Main BKR Kit 240V 1_3PH Ed3150
dimensions 6.0000 IN X 4.0000 IN X 3.0000 IN 3.9000 IN X 4.1300 IN X 6.0000 IN
media Yes Yes
Brand Eaton Eaton
Manufacturers Part Number BKD2G150 BKED150
Category Description Breaker Connector and Mounting Kits & Other Accessories Breaker Connector and Mounting Kits & Other Accessories
Type Accessory Accessory
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting - Top, bottom
standard UL 67,NEMA Compliant UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat