Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BKD2G200 |
BKED200 |
Manufacturer Number |
BKD2G200 |
BKED200 |
Category |
Enhanced Commodity Codes -
Distribution Equipment
|
Modular & Group Metering -
Main Circuit Breaker Modules
|
Classification |
Breaker Connector and Mounting Kits & Other Accessories
|
Breaker Connector and Mounting Kits & Other Accessories
|
UNSPSC |
39121103 - Panelboards
|
39121103 - Panelboards
|
UPC/EAN/GTIN |
00786689362362 |
00786689030841 |
Weight per package |
6 (lbs/each) |
12 (lbs/each) |
Description |
BKD2G200 PRX MCB Kit PDD23G 200A 240V 65KAIC Convertible
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDD2XG Convertible, 200a
|
BKED200 PRL1A/2A Universal Main BKR Kit 240V 1 or 3PH Fram
Circuit Breaker Kit, Universal, 1/3 Phases, 15.24 CM Length, 10.16 CM Width, 76.20 CM Height, Ed Breaker, 12 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$869.31 (Each) |
$639.60 (Each) |
Carton/Reel |
$869.31 (1 Each) |
$639.60 (1 Each) |
Standard Packaging/Reel |
$869.31 (1 Each) |
$639.60 (1 Each) |
|
amperage rating |
200A |
- |
Number of Phases |
- |
1;3 |
Phase |
Single-phase, three-phase |
Single-phase, three-phase |
|
Height |
- |
76.20 cm |
Length |
- |
15.24 cm |
Width |
- |
10.16 cm |
|
Description |
PRX MCB KIT PDD23G 200A 240V 65KAIC CONVERTIBLE |
PRL1A/2A UNIVERSAL MAIN BKR KIT 240V 1 OR 3PH FRAM |
extra long description |
ETN BKD2G200 Eaton PRX MCB KIT, PD |
ETN BKED200 PRL1A/2A Main BKR KIT 2 |
Features |
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. |
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. |
Long Description |
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDD2XG CONVERTIBLE, 200A |
Circuit Breaker Kit, Universal, 1/3 Phases, 15.24 cm Length, 10.16 cm Width, 76.20 cm Height, ED Breaker, 12 lb |
Product Type |
Eaton PRX MCB Kit, PDD2XG Convert, 200a |
Circuit Breaker Kit |
Short Description |
- |
Circuit Breaker Kit, Universal Mount, ED Circuit Breaker |
|
circuit breaker type |
- |
ED Breaker |
dimensions |
6.0000 IN X 4.0000 IN X 3.0000 IN |
3.9000 IN X 4.1300 IN X 6.0000 IN |
media |
Yes |
Yes |
Mounting Type |
- |
Universal |
package quantity |
- |
12 CT |
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
BKD2G200 |
BKED200 |
|
Category Description |
Breaker Connector and Mounting Kits & Other Accessories |
Breaker Connector and Mounting Kits & Other Accessories |
Type |
Accessory |
Accessory |
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Mounting |
- |
Top, bottom |
standard |
UL 67,NEMA Compliant |
UL Listed |