Item Comparison: BKG2G100, BKFD100T

Item

BKG2G100 - PRX MCB Kit PDG23G 100A 480V 35KAIC Convertible - Eaton

BKG2G100
PRX MCB Kit PDG23G 100A 480V 35KAIC Convertible

$613.97 Each

$613.97 (1 Each)

QTY:
Each
Add
BKFD100T - Main or Subfeed BKR Kit 480V 1 or 3PH 100A FD Top - Eaton

BKFD100T
Main or Subfeed BKR Kit 480V 1 or 3PH 100A FD Top

$537.20 Each

$537.20 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 92 0
Vendor Eaton Eaton
Catalog Number BKG2G100 BKFD100T
Manufacturer Number BKG2G100 BKFD100T
Category Enhanced Commodity Codes - Distribution Equipment Base Mount Circuit Breakers - 3 Pole Base Mount Circuit Brea
Classification Breaker Connector and Mounting Kits & Other Accessories Breaker Connector and Mounting Kits & Other Accessories
UNSPSC 39121103 - Panelboards 39121103 - Panelboards
UPC/EAN/GTIN 00786689362386 00786687009658
Weight per package 20 (lbs/each) 5 (lbs/each)
Description BKG2G100 PRX MCB Kit PDG23G 100A 480V 35KAIC Convertible
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDG2XG Convertible, 100a
BKFD100T Main or Subfeed BKR Kit 480V 1 or 3PH 100A FD Top
Eaton Main or Subfeed BKR Kit 480V 1 or 3PH 100A FD Top Mounting
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $613.97 (Each) $537.20 (Each)
Carton/Reel $613.97 (1 Each) $537.20 (1 Each)
Standard Packaging/Reel $613.97 (1 Each) $537.20 (1 Each)
amperage rating 100A -
Phase Single-phase, three-phase -
Voltage Rating - 480 V
Description PRX MCB KIT PDG23G 100A 480V 35KAIC CONVERTIBLE MAIN OR SUBFEED BKR KIT 480V 1 OR 3PH 100A FD TOP
extra long description ETN BKG2G100 Eaton PRX MCB KIT, PD ETN BKFD100T MCB/SFB KIT 480V 1_3PH
Features The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDG2XG CONVERTIBLE, 100A Eaton MAIN OR SUBFEED BKR KIT 480V 1 OR 3PH 100A FD TOP MOUNTING
Product Type Eaton PRX MCB Kit, PDG2XG Convert, 100a MCB/SFB Kit 480V 1_3PH 100A FD Top MNT
dimensions 22.0000 IN X 9.0000 IN X 5.0000 IN 3.9000 IN X 4.1300 IN X 6.0000 IN
media Yes Yes
Brand Eaton EATON CUTLER-HAMMER
Manufacturers Part Number BKG2G100 BKFD100T
Category Description Breaker Connector and Mounting Kits & Other Accessories Breaker Connector and Mounting Kits & Other Accessories
Type Accessory Accessory
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard UL 67,NEMA Compliant UL Listed
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat