Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BKG2M150 |
BKHFD150 |
Manufacturer Number |
BKG2M150 |
BKHFD150 |
Category |
Enhanced Commodity Codes -
Distribution Equipment
|
Modular & Group Metering -
Main Circuit Breaker Modules
|
Classification |
Breaker Connector and Mounting Kits & Other Accessories
|
Breaker Connector and Mounting Kits & Other Accessories
|
UNSPSC |
39121103 - Panelboards
|
39121103 - Panelboards
|
UPC/EAN/GTIN |
00786689362485 |
00786689030780 |
Weight per package |
6 (lbs/each) |
12 (lbs/each) |
Description |
BKG2M150 PRX MCB Kit PDG23M 150A 480V 65KAIC Convertible
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDG2XM Convertible, 150a
|
BKHFD150 PRL1A/2A Universal Main BKR Kit 480V 1 or 3PH Fram
Eaton Pow-R-Stock Series Main Circuit Breaker Kit, HFD Circuit BKR Type, Top and Bottom Mounting, Top and Bottom, Single- or Three-Phase, 150a
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1,159.31 (Each) |
$1,251.01 (Each) |
Carton/Reel |
$1,159.31 (1 Each) |
$1,251.01 (1 Each) |
Standard Packaging/Reel |
$1,159.31 (1 Each) |
$1,251.01 (1 Each) |
|
amperage rating |
150 A |
- |
Phase |
Single-phase, three-phase |
Single-phase, three-phase |
|
Description |
PRX MCB KIT PDG23M 150A 480V 65KAIC CONVERTIBLE |
PRL1A/2A UNIVERSAL MAIN BKR KIT 480V 1 OR 3PH FRAM |
extra long description |
ETN BKG2M150 Eaton PRX MCB KIT, PD |
ETN BKHFD150 PRL1A/2A Main BKR KIT |
Features |
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. |
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. |
Long Description |
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDG2XM CONVERTIBLE, 150A |
Eaton Pow-R-stock series Main circuit breaker kit, HFD circuit bkr type, Top and Bottom Mounting, Top and Bottom, Single- or three-phase, 150A |
Product Type |
Eaton PRX MCB Kit, PDG2XM Convert, 150a |
PRL1A/2A Main BKR Kit 480V 1_3PH HFD3150 |
|
dimensions |
6.0000 IN X 4.0000 IN X 3.0000 IN |
3.9000 IN X 4.1300 IN X 6.0000 IN |
media |
Yes |
Yes |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
BKG2M150 |
BKHFD150 |
|
Category Description |
Breaker Connector and Mounting Kits & Other Accessories |
Breaker Connector and Mounting Kits & Other Accessories |
Type |
Accessory |
Accessory |
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Mounting |
- |
Top, bottom |
standard |
UL 67,NEMA Compliant |
UL Listed |